discount codeFree shipping over 300

Applied at checkout

FlexPost 8'H Replacement Post, Galvanized, RE-8P

FlexPost 8'H Replacement Post, Galvanized, RE-8P

Item #: WBB2265128

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $57.95

Save $1.74 with 3% off when you use your Global Industrial Credit Card.

Quantity

Popular item in this category

FlexPost 6'H Replacement Post, Galvanized, RE-6P

Usually ships in 2 to 5 days

Not Yet Rated

$45.95

Customers Also Viewed

FlexPost 8'H Replacement Post, Galvanized, RE-8P

96"H X 1-5/8" Dia galvanized steel replacement post, predrilled.

For Use With:
  • RGD-A-8
  • RGD-C-8
  • RGD-G-8
  • RGD-D-8
  • B52/8-A
  • B52/8-C
  • B52/8-G
  • B52/8-D
  • STD-A-8
  • STD-C-8
  • STD-G-8
  • STD-D-8


Product Specifications

  • HEIGHT INCHES96
  • COLORWhite
  • COLOR FINISHSilver Galvanized
  • BRANDFlexPost®
  • CONSTRUCTIONGalvanized Coated Steel Replacement Post
  • DESCRIPTIONFlexpost Replacement Post
  • DIAMETER INCHES1-5/8
  • MANUFACTURERS PART NUMBERRE-8P
  • STYLESign Post With Base
  • LIMITED WARRANTYLimited Lifetime Warranty Covering Manufacturer's Defects
  • WEIGHT LBS8
  • POST HEIGHT FEET8
  • PIPE THICKNESS.055"
  • WHEELSNo
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
FlexPost 8'H Replacement Post, Galvanized, RE-8P

FlexPost 8'H Replacement Post, Galvanized, RE-8P

Item #: WBB2265128

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top