SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Plastic Trash Can Lid - 32 Gallon Red

Global Industrial™ Plastic Trash Can Lid - 32 Gallon Red

Item #: WB240461RD

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • White
  • Red
  • Brown
  • Gray
  • Yellow
  • Orange
  • Black
  • Green
  • Blue

Red

Frequently Purchased Together

  • Global Industrial™ Plastic Trash Can Lid - 32 Gallon Red
  • Global Industrial™ Plastic Trash Can - 32 Gallon Red

    $49.95

    Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

  • Global Industrial™ Dolly For 20, 32, 44, 55 Gallon Trash Can, 250 Lb. Capacity

    $41.95

    Free Shipping

  • Global Industrial™ Extra Heavy Duty Black Trash Bags - 40 to 45 Gal, 1.4 Mil, 100 Bags/Case

    $65.95

    Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Price: $14.00

Save $0.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial™ Plastic Trash Can - 32 Gallon Red

Global Industrial™ Plastic Trash Can - 32 Gallon Red

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Plastic Trash Can, Gray, 55 Gallon

Global Industrial™ Plastic Trash Can, Gray, 55 Gallon

Global Industrial™ Plastic Trash Can, 32 Gallon, Gray

Global Industrial™ Plastic Trash Can, 32 Gallon, Gray

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Plastic Trash Can, 44 Gallon, Gray

Global Industrial™ Plastic Trash Can, 44 Gallon, Gray

Global Industrial™ Plastic Trash Can - 20 Gallon Gray

Global Industrial™ Plastic Trash Can - 20 Gallon Gray

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Plastic Trash Can - 32 Gallon Green

Global Industrial™ Plastic Trash Can - 32 Gallon Green

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

35 Gallon Square Rubbermaid Waste Receptacle - Gray

35 Gallon Square Rubbermaid Waste Receptacle - Gray

Rubbermaid Brute® 2632 Trash Container w/Venting Channels, 32 Gallon - Red

Rubbermaid Brute® 2632 Trash Container w/Venting Channels, 32 Gallon - Red

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Extra Heavy Duty Black Trash Bags - 40 to 45 Gal, 1.4 Mil, 100 Bags/Case

Global Industrial™ Extra Heavy Duty Black Trash Bags - 40 to 45 Gal, 1.4 Mil, 100 Bags/Case

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

PVI, DR2460, Aluminum Nesting Dunnage Rack 60"W x 24"D x 12"H

PVI, DR2460, Aluminum Nesting Dunnage Rack 60"W x 24"D x 12"H

Global Industrial™ Trash Can Lid - 32 Gallon Red

Made with durable, long lasting polyethylene resin. Leak-proof seamless plastic allows easy cleaning and waste disposal. Won't corrode, chip, crack or peel. Lid protect contents and help keep odors in. Lids allow receptacle stacking when in use. NSF approved. Sold individually.

Weights & Dimensions

  • Height 1-3/8 in
  • Thickness 0.105 in
  • Diameter 22-1/4 in

Product Details

  • Type Flat Lid
  • Brand Global Industrial
  • Assembly Required Assembled
  • Material Plastic
  • Manufacturers Part Number 240461RD
  • Capacity 32 gal
  • Shape Round
  • Color Family Red
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Global Industrial™ Plastic Trash Can - 32 Gallon Red

$49.95

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

Global Industrial™ Extra Heavy Duty Black Trash Bags - 40 to 45 Gal, 1.4 Mil, 100 Bags/Case

$65.95

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Plastic Trash Can Lid - 32 Gallon Red

Global Industrial™ Plastic Trash Can Lid - 32 Gallon Red

Item #: WB240461RD

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Plastic Trash Can Lid - 32 Gallon Red
    Global Industrial™ Plastic Trash Can Lid - 32 Gallon Red
    Global Industrial™ Plastic Trash Can Lid - 32 Gallon Red
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant