SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Plastic Trash Can - 32 Gallon White

Global Industrial™ Plastic Trash Can - 32 Gallon White

Item #: WB240460WH

(2)

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Gray
  • White
  • Blue
  • Green
  • Red
  • Brown
  • Yellow
  • Orange
  • Black

White

Frequently Purchased Together

  • Global Industrial™ Plastic Trash Can - 32 Gallon White
  • Global Industrial™ Plastic Trash Can Lid - 32 Gallon White

    $14.00

  • Global Industrial™ Dolly For 20, 32, 44, 55 Gallon Trash Can, 250 Lb. Capacity

    $41.95

    Free Shipping

  • Global Industrial™ Super Duty Black Trash Bags - 30 to 33 Gal, 2.5 Mil, 100 Bags/Case

    $67.11

    Free Shipping

Price: $49.95

Save $2.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial™ Plastic Trash Can, Gray, 55 Gallon

Global Industrial™ Plastic Trash Can, Gray, 55 Gallon

Global Industrial™ Plastic Trash Can, 32 Gallon, Gray

Global Industrial™ Plastic Trash Can, 32 Gallon, Gray

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Plastic Trash Can, 44 Gallon, Gray

Global Industrial™ Plastic Trash Can, 44 Gallon, Gray

Global Industrial™ Plastic Trash Can - 20 Gallon Gray

Global Industrial™ Plastic Trash Can - 20 Gallon Gray

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Plastic Trash Can - 32 Gallon Green

Global Industrial™ Plastic Trash Can - 32 Gallon Green

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Plastic Trash Can - 32 Gallon Red

Global Industrial™ Plastic Trash Can - 32 Gallon Red

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

35 Gallon Square Rubbermaid Waste Receptacle - Gray

35 Gallon Square Rubbermaid Waste Receptacle - Gray

Rubbermaid Brute® 2610 Trash Container 10 Gallon - White

Rubbermaid Brute® 2610 Trash Container 10 Gallon - White

Rubbermaid Brute® 2620 Trash Container 20 Gallon - White

Rubbermaid Brute® 2620 Trash Container 20 Gallon - White

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Trash Can - 32 Gallon White

These trash cans are made with durable, long lasting polyethylene resin. Leak-proof seamless plastic allows easy cleaning and waste disposal. These garbage cans nest when empty to save valuable storage space. These waste containers won't corrode, chip, crack or peel. Rugged rolled formed top rim is reinforced for added strength and durability. Strong grip handles make lifting easy. NSF approved. 1 Year Limited Warranty. Sold individually.

Weights & Dimensions

  • Height 27-1/2 in
  • Diameter 21-3/4 in

Product Details

  • Type Standard Trash Can
  • Brand Global Industrial
  • Lid Type Open
  • Assembly Required Assembled
  • Material Plastic
  • Manufacturers Part Number 240460WH
  • Capacity 32 gal
  • Shape Round
  • Color Family White
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: BREN

    Date: April 06, 2022

    Good trash bin for test kitchen
    Your review:
    Item just as described. Fits 32 gallon standard trash bags. We ordered with a roller that snapped on easily and a lid.
  • Reviewer: juanita

    Date: April 27, 2020

    Great can
    Your review:
    The trash can worked out exactly as i needed it.
Product Q & A

There are no questions for this product.

Upgrade this item for just $30.00 more

Global Industrial™ Plastic Trash Can with Lid & Dolly - 32 Gallon White

Item #: 240460WHB

Not Yet Rated

Available on or around 08/29/2022

$79.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Plastic Trash Can - 32 Gallon White

Global Industrial™ Plastic Trash Can - 32 Gallon White

Item #: WB240460WH

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Plastic Trash Can - 32 Gallon White
    Global Industrial™ Plastic Trash Can - 32 Gallon White
    Global Industrial™ Plastic Trash Can - 32 Gallon White
    Global Industrial™ Plastic Trash Can - 32 Gallon White
    Global Industrial™ Plastic Trash Can - 32 Gallon White
    Global Industrial™ Plastic Trash Can - 32 Gallon White
    Global Industrial™ Plastic Trash Can - 32 Gallon White
    Global Industrial™ Plastic Trash Can - 32 Gallon White
    Global Industrial™ Plastic Trash Can - 32 Gallon White
    Global Industrial™ Plastic Trash Can - 32 Gallon White
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant