+

-
1 Week
- 1 Week
- 2 Weeks
- 1 Month
- 2 Months
- 3 Months
- 6 Months
?AUTO-REORDER
Auto-Reorder from Globalindustrial.com can make your life easier!
- Save time and stop worrying about ordering the item you use the most.
- Change order frequency, delivery schedule and quantity at anytime, all online.
- Receive automatic email reminders before each delivery that keep you up to date.
- Its completely FREE, and you can cancel online at any time.
Original Price: $1.59
$0.80 ea.
Clearance Price: $9.60 / Pkg of 12
Customers Also Viewed
Safety glasses are made of polycarbonate for durability and corrosion resistance with anti-fog coating. Eyewear provides indoor and outdoor optical protection for job sites, warehouses, plants, and more. Wraparound design provides optimal impact resistance. Anti-scratch, anti-fog and hard-coat features included. Lens color is Clear. Frame color is Clear. Meets ANSI Z87.1 and CE EN166 standards.
Weights & Dimensions
- Size One Size
Product Details
- Diopter No
- Adjustable Temple Yes
- Anti Scratch Yes
- Price Per Each
- Foam Padding No
- Temple Color Family Clear
- Hard Coat Yes
- Polarized No
- Type Frameless Safety Glasses
- Nose Pad No
- Indoor/Outdoor Indoor/Outdoor
- UV Protection No
- Package Quantity 12
- Lens Color Family Clear
- Lens Material Polycarbonate
- Anti Fog Yes
- Side Shields No
- Description Global Industrial Safety Glasses, Anti-Fog, Clear Lens Color, 1 Each
- Frame Style Frameless
- Frame Color Family Clear
- Metal Detectable No
- Brand Global Industrial
- Manufacturers Part Number 708119AF
- Brow Protector No
- Frame Material Polycarbonate
Compliance & Certifications
- Certifications ANSI/ISEA Z87.1-2020
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: WARREN
Date: December 09, 2020
There are no questions for this product.

Graphic Signs - Caution Eye Protection Required - Plastic 7"W X 10"H
Item #: 952813R
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$7.60

Global Industrial OTG Visitor Safety Glasses, Clear Lens/Frame - Pkg Qty 10
Item #: 708400
Not Yet Rated
$15.70

Global Industrial First Aid Kit - 3 Shelf Steel Cabinet, ANSI Compliant, 75-100 Person
Item #: 761296
Not Yet Rated
$171.95

Global Industrial First Aid Kit - 25 Person, ANSI Compliant, Plastic Case
Item #: 761288
Not Yet Rated
$27.95

Global Industrial Safety Glasses, Scratch-Resistant, Smoke Lens Color - Pkg Qty 12
Item #: 708120
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$6.84

Global Industrial Safety Glasses, Scratch-Resistant, Clear Lens Color - Pkg Qty 12
Item #: 708119
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$7.56

Global Industrial™ Micro-Foam Nitrile Coated Nylon Gloves, 15 Gauge, Large, 1 Pair - Pkg Qty 12
Item #: 708122L
Not Yet Rated
$56.04
Newer version available for just $23.08 more
Global Industrial Frameless Safety Glasses, Anti-Fog, Clear Lens - Pkg Qty 12
Item #: 708119CLAF
Not Yet Rated
Ships in One Business Day
$23.88
compare items
Global Industrial Safety Glasses, Scratch-Resistant, Anti-Fog, Clear Lens Color - Pkg Qty 12
$0.8
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories