take 10% off our everday low prices!

Offer applied at final checkout

EPDM O-Ring-Dash233 - Pack of 5

EPDM O-Ring-Dash233 - Pack of 5

Item #: WBB2270529

Not Yet Rated

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Price: $4.32

Save $0.22 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-4 $4.32 ea.
  • Buy 5-9 $4.05 ea.
  • Buy 10+ $3.80 ea.

Quantity

Customers Also Viewed

EPDM O-Ring-Dash233 - Pack of 5

EPDM is a strong material with a broad temperature range. Excellent resistance to water, steam, and many chemicals.

Product Specifications

  • BRANDUSA Sealing
  • MANUFACTURERS PART NUMBERZUSAE70233
  • PACKAGE QUANTITY5
  • MATERIALEPDM
  • COLOR FINISHBlack
  • DASH SIZE233
  • DUROMETER70A
  • ID (ACTUAL)2.859"
  • ID (FRACTIONAL)2 7/8"
  • OD (ACTUAL)3.137"
  • OD (FRACTIONAL)3-1/8"
  • CROSS SECTION (ACTUAL)0.139"
  • CROSS SECTION (FRACTIONAL)1/8"
  • TEMPERATURE RANGE-70 to 300 (F)
  • GRADEStandard
  • HARDNESSStandard
  • INCH/METRICInch
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

EPDM O-Ring-Dash043 - Pack of 5

Item #: WBB2270529

Not Yet Rated

Ships same day.

$4.31

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
EPDM O-Ring-Dash233 - Pack of 5

EPDM O-Ring-Dash233 - Pack of 5

Item #: WBB2270529

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top