take 10% off our everday low prices!

Offer applied at final checkout

PTFE O-Ring-Dash 114 - Pack of 10

PTFE O-Ring-Dash 114 - Pack of 10

Item #: WBB2270756

Not Yet Rated

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Price: $7.30

Save $0.36 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-4 $7.30 ea.
  • Buy 5-9 $6.90 ea.
  • Buy 10+ $6.50 ea.

Quantity

Customers Also Viewed

PTFE O-Ring-Dash 114 - Pack of 10

PTFE is low friction material with an excellent temperature range. Excellent resistance to chemicals and steam.

Product Specifications

  • BRANDUSA Sealing
  • MANUFACTURERS PART NUMBERZUSATFE114
  • PACKAGE QUANTITY10
  • MATERIALPTFE
  • COLOR FINISHWhite
  • DASH SIZE114
  • DUROMETER55D
  • ID (ACTUAL)0.612"
  • ID (FRACTIONAL)5/8"
  • OD (ACTUAL)0.818"
  • OD (FRACTIONAL)13/16"
  • CROSS SECTION (ACTUAL)0.103"
  • CROSS SECTION (FRACTIONAL)3/32"
  • TEMPERATURE RANGE-300 to 500 (F)
  • GRADEStandard
  • HARDNESSStandard
  • INCH/METRICInch
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

PTFE O-Ring-Dash 004 - Pack of 10

Item #: WBB2270756

Not Yet Rated

Ships same day.

$7.70

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
PTFE O-Ring-Dash 114 - Pack of 10

PTFE O-Ring-Dash 114 - Pack of 10

Item #: WBB2270756

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top