Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Super Duty Clear Trash Bags - 55 to 60 Gal, 2.5 Mil, 75 Bags/Case

Global Industrial™ Super Duty Clear Trash Bags - 55 to 60 Gal, 2.5 Mil, 75 Bags/Case

Item #: WB670200

(1)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Clear
  • Black

Clear

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

$86.99 up to 32% OFF

Price: $64.95

Save $3.25 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-2 $64.95 ea.
  • Buy 3+ $58.95 ea.

Quantity

Customers Also Viewed

Global Industrial™ Super Duty Clear Trash Bags - 55 to 60 Gal, 2.5 Mil, 75 Bags/Case

Choose Global Industrial™ Super Duty Clear Trash Bags for heavy duty trash loads, including construction debris, broken glass, sharp metal, sticks & twigs and heavy cleanup jobs. Ideal for industrial applications, outdoor receptacles, contracting, demolition and remodeling jobs. Manufactured from 100% virgin hexene-based Linear Low Density Polyethylene(LLDPE) resins, the bag's 2.50 Mil Star seal bottom provides optimal fit to receptacle, even load distribution and superior leak protection. Clear color helps to monitor trash, sort recycled material, and collect linens. Each bag measures 39in. x 58in. for a superb fit into 55 to 60 Gallon receptacles. Packaged in coreless rolls, which simplifies inventory control, distribution and accountability. One case contains 5 coreless rolls of 15 bags each for a total of 75 bags per case.

Product Specifications

  • WIDTH INCHES 39
  • HEIGHT INCHES 58
  • CAPACITY GALLONS 55 to 60
  • COLOR FINISH Clear
  • CONSTRUCTION LLDPE
  • THICKNESS 2.50 Mil
  • PACKAGE QUANTITY 75
  • TYPE Super Duty
  • BRANDGlobal Industrial™
  • CAPACITY WEIGHT100 lbs.
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Johnathan

    Date: November 12, 2020

    Fast Shipping = Great Service
    Your review:
    Fast shipping. Reliable Product.
Product Q & A

There are no questions for this product.

You might be interested in this similar product

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Super Duty Clear Trash Bags - 55 to 60 Gal, 2.5 Mil, 75 Bags/Case

Global Industrial™ Super Duty Clear Trash Bags - 55 to 60 Gal, 2.5 Mil, 75 Bags/Case

Item #: WB670200

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Super Duty Clear Trash Bags - 55 to 60 Gal, 2.5 Mil, 75 Bags/Case
    Global Industrial™ Super Duty Clear Trash Bags - 55 to 60 Gal, 2.5 Mil, 75 Bags/Case
    Global Industrial™ Super Duty Clear Trash Bags - 55 to 60 Gal, 2.5 Mil, 75 Bags/Case
    Global Industrial™ Super Duty Clear Trash Bags - 55 to 60 Gal, 2.5 Mil, 75 Bags/Case
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant