SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Milton Pro Digital Pistol Grip Inflator Gauge & Straight Foot Dual Chuck, 255 PSI, 36" Hose - S-577D

Milton Pro Digital Pistol Grip Inflator Gauge & Straight Foot Dual Chuck, 255 PSI, 36" Hose - S-577D

Item #: WBB2273277

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $139.95

Save $7.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Milton Pro Digital Pistol Grip Inflator Gauge W/ Large Bore Dual Chuck, 255 PSI, 36" Hose - S-578D

Milton Pro Digital Pistol Grip Inflator Gauge W/ Large Bore Dual Chuck, 255 PSI, 36" Hose - S-578D

EXELAIR™ Analog Pistol Grip Tire Inflator/Deflator Gauge Kit, 0 to 120 PSI - EX0510PKIT

EXELAIR™ Analog Pistol Grip Tire Inflator/Deflator Gauge Kit, 0 to 120 PSI - EX0510PKIT

EXELAIR™ Analog Pistol Grip Tire Inflator/Deflator Gauge, 0 to 150 PSI, 13" Hose - EX0500P

EXELAIR™ Analog Pistol Grip Tire Inflator/Deflator Gauge, 0 to 150 PSI, 13" Hose - EX0500P

EXELAIR 3-in-1 Professional Inflator Kit, 0 to 170 PSI, 15" Hose - EX536KIT

EXELAIR 3-in-1 Professional Inflator Kit, 0 to 170 PSI, 15" Hose - EX536KIT

Milton Single Head Air Chuck Inflator Gauge, 10 to 160 PSI, 3' Hose - 503

Milton Single Head Air Chuck Inflator Gauge, 10 to 160 PSI, 3' Hose - 503

Milton Truck Tire Inflator Gauge, 10 to 160 PSI, 5' Hose - 553

Milton Truck Tire Inflator Gauge, 10 to 160 PSI, 5' Hose - 553

Nylon Dual Foot Truck Gauge - Straight And 30° Reverse Chuck - Min Qty 16

Nylon Dual Foot Truck Gauge - Straight And 30° Reverse Chuck - Min Qty 16

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Milton Pro Digital Pistol Grip Inflator Gauge & Straight Foot Dual Chuck, 255 PSI, 36" Hose - S-577D

Optimize your tire pressure accuracy with this digital inflator gauge, made with a LCD screen measuring in increments of 0.1 PSI and back-lit for better measurement reading in dark environments. This comes with a 15 inch hose and a Straight Foot Head Chuck with Lock-On Threads (dual headed, not requiring a hold on the chuck during inflation). Our digital gauges also come with a 360 degree swivel gauge (head rotates for an easy and comfortable measurement reading) and +/- 1 PSI accuracy across a range of 0-255 PSI. This turns on automatically when it detects pressure and includes an Auto-shut off feature after 15 seconds that saves on battery life. Designed with a rugged and ergonomic handle grip, shock-resistant rubber boot, and deflate button for overshot tire pressure. For use with Auto, sport utility, truck, bicycle, motorsport, trailers, motor homes/5th wheels, wheelbarrows, golf carts, lawn tractors, motorcycles, ATVs, and more. We recommend a Dual Head Large Bore gauge for Dually or extra large truck tires and valves.

Includes
  • Digital Inflator Gauge w/Rugged Comfort-Grip Handle
  • 15" Rubber Hose
  • Straight Foot Dual Chuck
  • Deflate Button
  • 2 AAA Batteries (Already Inserted).


Weights & Dimensions

  • Thread Diameter 1/4"
  • Hose Length 36 in
  • Weight 1.81 lbs

Product Details

  • Description Digital Pistol Grip Inflatro Gauge with Straightaight Foot Head Chuck
  • Type Pro Series
  • Package Quantity 1
  • Brand Milton
  • Max Working Pressure 255 psi
  • Min Working Pressure 0 psi
  • Material Nylon Handle and Brass Fittings
  • Style Digital Gauge
  • Manufacturers Part Number S-577D
  • Color Family Black
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Milton Pro Digital Pistol Grip Inflator Gauge & Straight Foot Dual Chuck, 255 PSI, 36" Hose - S-577D

Milton Pro Digital Pistol Grip Inflator Gauge & Straight Foot Dual Chuck, 255 PSI, 36" Hose - S-577D

Item #: WBB2273277

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Milton Pro Digital Pistol Grip Inflator Gauge & Straight Foot Dual Chuck, 255 PSI, 36" Hose - S-577D
    Milton Pro Digital Pistol Grip Inflator Gauge & Straight Foot Dual Chuck, 255 PSI, 36" Hose - S-577D
    Milton Pro Digital Pistol Grip Inflator Gauge & Straight Foot Dual Chuck, 255 PSI, 36" Hose - S-577D
    Milton Pro Digital Pistol Grip Inflator Gauge & Straight Foot Dual Chuck, 255 PSI, 36" Hose - S-577D
    Milton Pro Digital Pistol Grip Inflator Gauge & Straight Foot Dual Chuck, 255 PSI, 36" Hose - S-577D
    Milton Pro Digital Pistol Grip Inflator Gauge & Straight Foot Dual Chuck, 255 PSI, 36" Hose - S-577D
    Milton Pro Digital Pistol Grip Inflator Gauge & Straight Foot Dual Chuck, 255 PSI, 36" Hose - S-577D
    Milton Pro Digital Pistol Grip Inflator Gauge & Straight Foot Dual Chuck, 255 PSI, 36" Hose - S-577D
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant