Take 15% off your entire order!

Offer applied at checkout

Ergodyne®GloWear® 8388 Hi Vis Class 3/2 Thermal Jacket, Type R Class, Orange, M, 25553

Ergodyne®GloWear® 8388 Hi Vis Class 3/2 Thermal Jacket, Type R Class, Orange, M, 25553

Item #: WBB2274293

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • S
  • 4XL
  • XL
  • 2XL
  • M
  • 3XL
  • L
  • 5XL

M

$179.95 up to 18% OFF

Price: $147.95

Save $7.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Ergodyne®GloWear® 8388 Hi Vis Class 3/2 Thermal Jacket, Type R Class, Orange, M, 25553

Class 3/2 Thermal Jacket Kit: Combines 8386 Class 3 Outer Shell Jacket and 8287 Convertible Thermal Jacket to create the ultimate 4-in-1 hi-visibility jacket system.

Features
  • Weatherproof 300D oxford polyester outer shell
  • Breathable PU coating
  • Inner jacket with 100g 3M™ Thinsulate™ lining
  • Inner jacket zips out and sleeves zip off to create Class 2 thermal vest
  • 2" ANSI-compliant 3M™ Scotchlite™ Reflective
  • Black panels hide dirt and wear
  • Inset hood with drawstring and stoppers
  • Two external front pockets with snap flaps
  • External zipper chest pocket
  • Cellphone chest pocket
  • Clear ID badge holder
  • Dual mic tabs for clipping radios
  • YKK #5 zippers

Product Specifications

  • MATERIAL(S)Polyester, Polyurethane Coating, Thinsulate™
  • PACKAGE QUANTITY1
  • WEIGHT LBS4.3
  • APPROVALSANSI/SEA 107-2015
  • REFLECTIVE TAPEYes
  • HIGH VISIBILITYYes
  • TYPE3/2 Thermal Jacket Kit
  • DESCRIPTIONHi Visibility Thermal Jacket
  • JACKET LENGTH35.5"
  • APPLICATIONFlagging Crew, Construction, Utility Crew, Transportation/Airlines, Railway
  • NUMBER OF OUTSIDE POCKETS4
  • NUMBER OF INSIDE POCKETS2
  • GENDERUnisex
  • MODEL8388
  • LENGTHRegular
  • FITS CHEST SIZE36-38"
  • INSULATEDYes
  • LINING MATERIALThinsulate™
  • # OF POCKETS6
  • SLEEVE LENGTH25.5"
  • THERMALYes
  • BRANDErgodyne®
  • CLOSURE TYPEZipper & Snap
  • SIZEM
  • COLOROrange
  • MANUFACTURERS PART NUMBER25553
  • WATERPROOFNo
  • WATER RESISTANTYes
  • CLASSR 3/2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ergodyne®GloWear® 8388 Hi Vis Class 3/2 Thermal Jacket, Type R Class, Orange, M, 25553

Ergodyne®GloWear® 8388 Hi Vis Class 3/2 Thermal Jacket, Type R Class, Orange, M, 25553

Item #: WBB2274293

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant