x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Light Duty Natural Trash Bags - 7 to 10 Gal, 0.23 Mil, 1000 Bags/Case

Global Industrial™ Light Duty Natural Trash Bags - 7 to 10 Gal, 0.23 Mil, 1000 Bags/Case

Item #: WB670209

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Black
  • Natural

Natural

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

$35.99 up to 25% OFF

Price: $28.95

Save $1.45 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-2 $28.95 ea.
  • Buy 3+ $26.95 ea.

Quantity

Customers Also Viewed

Global Industrial™ Extra Heavy Duty Black Trash Bags - 40 to 45 Gal, 1.4 Mil, 100 Bags/Case

Global Industrial™ Extra Heavy Duty Black Trash Bags - 40 to 45 Gal, 1.4 Mil, 100 Bags/Case

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

10 Gallon Rubbermaid Plastic Wastebasket - Black

10 Gallon Rubbermaid Plastic Wastebasket - Black

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Extra Heavy Duty Black Trash Bags - 55 to 60 Gal, 1.4 Mil, 100 Bags/Case

Global Industrial™ Extra Heavy Duty Black Trash Bags - 55 to 60 Gal, 1.4 Mil, 100 Bags/Case

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Extra Heavy Duty Black Trash Bags - 30 to 33 Gal, 1.4 Mil, 100 Bags/Case

Global Industrial™ Extra Heavy Duty Black Trash Bags - 30 to 33 Gal, 1.4 Mil, 100 Bags/Case

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Light Duty Natural Trash Bags - 12 to 16 Gal, 0.21 Mil,1000 Bags/Case

Global Industrial™ Light Duty Natural Trash Bags - 12 to 16 Gal, 0.21 Mil,1000 Bags/Case

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Light Duty Natural Trash Bags - 20 to 30 Gal, 0.39 Mil, 500 Bags/Case

Global Industrial™ Light Duty Natural Trash Bags - 20 to 30 Gal, 0.39 Mil, 500 Bags/Case

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Heavy Duty Black Trash Bags - 40 to 45 Gal, 1.0 Mil, 100 Bags/Case

Global Industrial™ Heavy Duty Black Trash Bags - 40 to 45 Gal, 1.0 Mil, 100 Bags/Case

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Heavy Duty Black Trash Bags - 30 to 33 Gal, 1.0 Mil, 100 Bags/Case

Global Industrial™ Heavy Duty Black Trash Bags - 30 to 33 Gal, 1.0 Mil, 100 Bags/Case

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Medium Duty Clear Trash Bags - 7 to 10 Gal, 0.6 Mil, 500 Bags/Case

Global Industrial™ Medium Duty Clear Trash Bags - 7 to 10 Gal, 0.6 Mil, 500 Bags/Case

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Medium Duty White Trash Bags - 20 to 30 Gal, 0.7 Mil, 200 Bags/Case

Global Industrial™ Medium Duty White Trash Bags - 20 to 30 Gal, 0.7 Mil, 200 Bags/Case

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Medium Duty Natural Trash Bags - 40 to 45 Gal, 0.55 Mil, 250 Bags/Case

Global Industrial™ Medium Duty Natural Trash Bags - 40 to 45 Gal, 0.55 Mil, 250 Bags/Case

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Light Duty Natural Trash Bags - 7 to 10 Gal, 0.23 Mil, 1000 Bags/Case

Choose Global Industrial™ Light Duty Natural Trash Bags for light trash loads, including newspapers, magazines, rags, linens, paper towels and tissue. Ideal for office buildings and restrooms, lodging and healthcare, linen collection and guest room trash, grocery and convenience and food service areas with high percentage of paper or wet, bulky trash. Manufactured from 100% virgin high molecular weight High DensityPolyethylene(HDPE) resins, the bag's 0.23 Mil thickness offers an excellent stretch and durability properties. Star seal bottom provides optimal fit to receptacle, even load distribution and superior leak protection. Natural color helps to monitor trash, sort recycled material, and collect linens. Each bag measures 24in. x 24in. for a superb fit into 7 to 10 Gallon receptacles. Packaged in coreless rolls, which simplifies inventory control, distribution and accountability. One case contains 20 coreless rolls of 50 bags each for a total of 1000 bags per case.

  • WIDTH INCHES 24
  • HEIGHT INCHES 24
  • CAPACITY GALLONS 7 to 10
  • COLOR FINISH Natural
  • CONSTRUCTION HDPE
  • THICKNESS 0.23 Mil
  • PACKAGE QUANTITY 1000
  • TYPE Light Duty
  • BRAND Global Industrial
  • CAPACITY WEIGHT 15 lbs.
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

You might be interested in this similar product

Global Industrial™ Medium Duty Clear Trash Bags - 7 to 10 Gal, 0.6 Mil, 500 Bags/Case

Item #: 670165

(1)

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Ships same day.

$43.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Light Duty Natural Trash Bags - 7 to 10 Gal, 0.23 Mil, 1000 Bags/Case

Global Industrial™ Light Duty Natural Trash Bags - 7 to 10 Gal, 0.23 Mil, 1000 Bags/Case

Item #: WB670209

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Light Duty Natural Trash Bags - 7 to 10 Gal, 0.23 Mil, 1000 Bags/Case
    Global Industrial™ Light Duty Natural Trash Bags - 7 to 10 Gal, 0.23 Mil, 1000 Bags/Case
    Global Industrial™ Light Duty Natural Trash Bags - 7 to 10 Gal, 0.23 Mil, 1000 Bags/Case
    Global Industrial™ Light Duty Natural Trash Bags - 7 to 10 Gal, 0.23 Mil, 1000 Bags/Case
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant