Global Industrial is here to help. As an essential distributor, we are open so that we can provide you with the products you need for your business.
x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Heavy Duty Black Trash Bags - 20-30 Gal, 1.5 Mil, 100 Bags/Case

Global Industrial™ Heavy Duty Black Trash Bags - 20-30 Gal, 1.5 Mil, 100 Bags/Case

Item #: WB670250

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Black
  • Clear

Black

Frequently Purchased Together

  • Global Industrial™ Plastic Trash Container, Garbage Can - 20 Gallon Gray

    $32.95

  • Global Industrial™ Plastic Trash Container Lid, Garbage Can Lid - 20 Gallon Gray

    $4.75

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

$31.99 up to 34% OFF

Price: $23.00

Save $1.15 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-2 $23.00 ea.
  • Buy 3+ $21.00 ea.

Quantity

Customers Also Viewed

Global Industrial™ Heavy Duty Black Trash Bags - 20-30 Gal, 1.5 Mil, 100 Bags/Case

Choose Global Industrial™ Heavy Duty Black Trash Bags for medium to heavy trash loads, including food scraps, office waste and light cleanup jobs. Ideal for building maintenance, industrial applications, educational institutions, food service scraps, outdoor receptacles, public parks and recreational areas. Manufactured from 100% virgin hexene-based Linear Low Density Polyethylene(LLDPE) resins, the bag's 1.5 Mil thickness offers maximum puncture and tear resistance. Star seal bottom provides optimal fit to receptacle, even load distribution and superior leak protection. Black color helps to conceal waste. Each bag measures 30in. x 36in. for a superb fit into 20 to 30 Gallon receptacles. Packaged in coreless rolls, which simplifies inventory control, distribution and accountability. One case contains 5 coreless rolls of 20 bags each for a total of 100 bags per case.

Product Specifications

  • WIDTH INCHES 30
  • HEIGHT INCHES 36
  • CAPACITY GALLONS 20 to 30
  • COLOR FINISH Black
  • CONSTRUCTION LLDPE
  • THICKNESS 1.50 Mil
  • PACKAGE QUANTITY 100
  • TYPE Heavy Duty
  • BRANDGlobal Industrial™
  • CAPACITY WEIGHT75 lbs.
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Heavy Duty Black Trash Bags - 20-30 Gal, 1.5 Mil, 100 Bags/Case

Global Industrial™ Heavy Duty Black Trash Bags - 20-30 Gal, 1.5 Mil, 100 Bags/Case

Item #: WB670250

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Heavy Duty Black Trash Bags - 20-30 Gal, 1.5 Mil, 100 Bags/Case
    Global Industrial™ Heavy Duty Black Trash Bags - 20-30 Gal, 1.5 Mil, 100 Bags/Case
    Global Industrial™ Heavy Duty Black Trash Bags - 20-30 Gal, 1.5 Mil, 100 Bags/Case
    Global Industrial™ Heavy Duty Black Trash Bags - 20-30 Gal, 1.5 Mil, 100 Bags/Case

    Be the first to know about our special deals and events!

    Top