x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Heavy Duty Clear Trash Bags - 40-45 Gal, 1.4 Mil, 100 Bags/Case

Global Industrial™ Heavy Duty Clear Trash Bags - 40-45 Gal, 1.4 Mil, 100 Bags/Case

Item #: WB670261

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Ships in 1 Business Day ? Items ship from warehouse within 1 business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Black
  • Clear

Clear

Frequently Purchased Together

  • Global Industrial™ Plastic Trash Can - 44 Gallon Green

    $62.95

  • Global Industrial™ Plastic Trash Can Lid - 44 Gallon Green

    $15.00

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Price: $66.95

Save $3.35 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-2 $66.95 ea.
  • Buy 3+ $62.95 ea.

Quantity

Customers Also Viewed

Global Industrial™ Extra Heavy Duty Black Trash Bags - 40 to 45 Gal, 1.4 Mil, 100 Bags/Case

Global Industrial™ Extra Heavy Duty Black Trash Bags - 40 to 45 Gal, 1.4 Mil, 100 Bags/Case

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Extra Heavy Duty Black Trash Bags - 55 to 60 Gal, 1.4 Mil, 100 Bags/Case

Global Industrial™ Extra Heavy Duty Black Trash Bags - 55 to 60 Gal, 1.4 Mil, 100 Bags/Case

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Extra Heavy Duty Black Trash Bags - 30 to 33 Gal, 1.4 Mil, 100 Bags/Case

Global Industrial™ Extra Heavy Duty Black Trash Bags - 30 to 33 Gal, 1.4 Mil, 100 Bags/Case

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Heavy Duty Black Trash Bags - 40 to 45 Gal, 1.0 Mil, 100 Bags/Case

Global Industrial™ Heavy Duty Black Trash Bags - 40 to 45 Gal, 1.0 Mil, 100 Bags/Case

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Heavy Duty Black Trash Bags - 30 to 33 Gal, 1.0 Mil, 100 Bags/Case

Global Industrial™ Heavy Duty Black Trash Bags - 30 to 33 Gal, 1.0 Mil, 100 Bags/Case

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Medium Duty Clear Trash Bags - 7 to 10 Gal, 0.6 Mil, 500 Bags/Case

Global Industrial™ Medium Duty Clear Trash Bags - 7 to 10 Gal, 0.6 Mil, 500 Bags/Case

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Medium Duty White Trash Bags - 20 to 30 Gal, 0.7 Mil, 200 Bags/Case

Global Industrial™ Medium Duty White Trash Bags - 20 to 30 Gal, 0.7 Mil, 200 Bags/Case

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ 2X Heavy Duty Clear Trash Bags - 55-60 Gal, 1.4 Mil, 100 Bags/Case

Global Industrial™ 2X Heavy Duty Clear Trash Bags - 55-60 Gal, 1.4 Mil, 100 Bags/Case

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Heavy Duty Clear Trash Bags - 40-45 Gal, 1.4 Mil, 100 Bags/Case

Choose Global Industrial™ Heavy Duty Clear Trash Bags for medium to heavy trash loads, including food scraps, office waste and light cleanup jobs. Ideal for building maintenance, industrial applications, educational institutions, food service scraps, outdoor receptacles, public parks and recreational areas. Manufactured from 100% virgin hexene-based Linear Low Density Polyethylene(LLDPE) resins, the bag's 1.4 Mil thickness offers maximum puncture and tear resistance. Star seal bottom provides optimal fit to receptacle, even load distribution and superior leak protection. Clear color helps to monitor trash, sort recycled material, and collect linens. Each bag measures 40in. x 46in. for a superb fit into 40 to 45 Gallon receptacles. Packaged in coreless rolls, which simplifies inventory control, distribution and accountability. One case contains 5 coreless rolls of 20 bags each for a total of 100 bags per case.

  • WIDTH INCHES 40
  • HEIGHT INCHES 46
  • CAPACITY GALLONS 40 to 45
  • COLOR FINISH Clear
  • CONSTRUCTION LLDPE
  • THICKNESS 1.40 Mil
  • PACKAGE QUANTITY 100
  • TYPE Extra Heavy Duty
  • BRAND Global Industrial
  • CAPACITY WEIGHT 85 lbs.
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

You might be interested in this similar product

Global Industrial™ Super Duty Clear Trash Bags - 40 to 45 Gal, 2.5 Mil, 100 Bags/Case

Item #: 670199

Not Yet Rated

Free Shipping

Ships same day.

$110.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Heavy Duty Clear Trash Bags - 40-45 Gal, 1.4 Mil, 100 Bags/Case

Global Industrial™ Heavy Duty Clear Trash Bags - 40-45 Gal, 1.4 Mil, 100 Bags/Case

Item #: WB670261

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Heavy Duty Clear Trash Bags - 40-45 Gal, 1.4 Mil, 100 Bags/Case
    Global Industrial™ Heavy Duty Clear Trash Bags - 40-45 Gal, 1.4 Mil, 100 Bags/Case
    Global Industrial™ Heavy Duty Clear Trash Bags - 40-45 Gal, 1.4 Mil, 100 Bags/Case
    Global Industrial™ Heavy Duty Clear Trash Bags - 40-45 Gal, 1.4 Mil, 100 Bags/Case
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant