Take 15% off your entire order!

Offer applied at checkout

Keurig® 5082, K-Cup® Pack Shelf, 2-Shelf, 10 3/10 x 5 1/10 x 13 4/5, Gray

Keurig® 5082, K-Cup® Pack Shelf, 2-Shelf, 10 3/10 x 5 1/10 x 13 4/5, Gray

Item #: WBB2282581

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $62.95

Save $3.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Keurig® 5082, K-Cup® Pack Shelf

There's plenty of space for all of your favorite flavors with this high capacity K-Cup® shelf. Designed to hold two full K-Cup® boxes (22, 24 or 25 count). Convenient and compact shelf conserves counter space. Durable plastic construction. Pre-assembled.

Product Specifications

  • BRANDKeurig®
  • MANUFACTURER PART NUMBER5082
  • DESCRIPTIONK-Cup Pack Shelf
  • HEIGHT INCHES13-4/5
  • DEPTH INCHES5-1/10
  • COLORGray
  • VOLTS--
  • AMPS--
  • CAPACITY22-25 K-Cups
  • BREWING CAPACITY--
  • CONSTRUCTIONPlastic
  • WEIGHT LBS5
  • WATER FILL TYPE--
  • BREW TIME--
  • NUMBER OF CUPS--
  • POWER CORD ATTACHED--
  • WARRANTY--
  • BTU'S/HR.10-5/16
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Keurig® 5083, Cup Holder f/10oz Cups, 10 3/10w x 5 1/10d x 13 4/5d, Gray, 30 Cup Capacity

Item #: B2282580

Not Yet Rated

Usually ships in 3 to 6 days

$62.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Keurig® 5082, K-Cup® Pack Shelf, 2-Shelf, 10 3/10 x 5 1/10 x 13 4/5, Gray

Keurig® 5082, K-Cup® Pack Shelf, 2-Shelf, 10 3/10 x 5 1/10 x 13 4/5, Gray

Item #: WBB2282581

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant