+

Frequently Purchased Together
Customers Also Viewed
Crafted to provide a high level of protection, our easy-to-install Comfo Respirator Cartridges guard against a wide variety of contaminants. Our filter cartridges protect against dusts, particles, and mists, while our chemical cartridges protect against gases and vapors.
Features:
- Easy-to-install respirator cartridges protect against myriad contaminants
- Cartridges thread directly to receptacles on twin-cartridge respirators
Product Specifications
- BRANDMSA Safety
- DESCRIPTIONAmmonia/Methylamine/P100 Cartridge
- MANUFACTURERS PART NUMBER815181
- PACKAGE QUANTITY6/Box
- TYPECombination Cartridge
- RESPIRATOR CARTRIDGE TYPEAir Purifying Respirator Cartridge
- CARTRIDGE APPROVED FORAM,MA,P100
- APPLICATIONAsbestos Abatement, Grinding, Painting, Public Events, Sanding, Search And Rescu
- FOR USE WITHComfo® and Ultra Twin Respirators
- APPROVALS OR CERTIFICATIONSNIOSH Approved
- RESPIRATOR CONNECTION TYPEThreaded
- COLOR CODEGreen/Magenta
- PRICE PERBox
- SERIESComfo®
There are no questions for this product.

Global Industrial Class 2 Hi-Vis Safety Vest, 2" Reflective Strips, Polyester Solid, Lime, Size L/XL
Item #: 695308
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$5.95

Global Industrial Safety Glasses, Scratch-Resistant, Smoke Lens Color, 1 Each - Pkg Qty 12
Item #: 708120
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$11.88

Global Industrial™ Leather Palm Safety Gloves with 2-1/2" Safety Cuff, Large, 1 Pair - Pkg Qty 12
Item #: 708123L
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$30.00

Global Industrial First Aid Kit - 25 Person, ANSI Compliant, Plastic Case
Item #: B2024171
Free Shipping
$25.95

MSA Economuff Multi-Position Earmuffs, NRR 23 dB, 10061273
Item #: B2279004
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$14.75

MSA V-Gard® Hard Hats, Full Brim, Fas-Trac® Suspension, White, 475369
Item #: B2279027
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$18.50
Popular item in this category
MSA Comfo® Respirator Cartridges, Acid Gas/P100, 6/Box, 815179
Item #: B2282647
Not Yet Rated
Ships same day.
$164.95

MSA Comfo® Respirator Cartridges, Ammonia/Methylamine/P100, 6/Box, 815181
$176.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories