Take 15% off your entire order!

Offer applied at checkout

+

MSA Comfo® Respirator Cartridges, Acid Gas, 10/Pack, 464032

MSA Comfo® Respirator Cartridges, Acid Gas, 10/Pack, 464032

Item #: WBB2282648

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Caution Sign 14x10 Rigid Plastic - Respirator Must Be Worn

    $12.75

    Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

  • MSA Comfo Classic® Half-Mask Respirator, Medium, 808074

    $90.95

Price: $137.95

Save $6.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

MSA Comfo® Respirator Cartridges, Acid Gas, 10/Pack, 464032

Crafted to provide a high level of protection, our easy-to-install Comfo Respirator Cartridges guard against a wide variety of contaminants. Our filter cartridges protect against dusts, particles, and mists, while our chemical cartridges protect against gases and vapors.

Features:

  • Easy-to-install respirator cartridges protect against myriad contaminants
  • Cartridges thread directly to receptacles on twin-cartridge respirators


Product Specifications

  • BRANDMSA Safety
  • DESCRIPTIONAcid Gas Cartridge
  • MANUFACTURERS PART NUMBER464032
  • PACKAGE QUANTITY10/Pack
  • TYPEChemical Cartridge
  • RESPIRATOR CARTRIDGE TYPEAir Purifying Respirator Cartridge
  • CARTRIDGE APPROVED FORCD,CL,HC,SD
  • APPLICATIONAsbestos Abatement, Grinding, Painting, Public Events, Sanding, Search And Rescu
  • FOR USE WITHComfo® and Ultra Twin Respirators
  • APPROVALS OR CERTIFICATIONSNIOSH Approved
  • RESPIRATOR CONNECTION TYPEThreaded
  • COLOR CODEWhite
  • PRICE PERPack
  • SERIESComfo®
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Global Industrial Class 2 Hi-Vis Safety Vest, 2" Reflective Strips, Polyester Solid, Lime, Size L/XL

Global Industrial Class 2 Hi-Vis Safety Vest, 2" Reflective Strips, Polyester Solid, Lime, Size L/XL

Item #: 695308

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$5.95

Global Industrial Safety Glasses, Scratch-Resistant, Smoke Lens Color, 1 Each - Pkg Qty 12

Global Industrial Safety Glasses, Scratch-Resistant, Smoke Lens Color, 1 Each - Pkg Qty 12

Item #: 708120

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$11.88

MSA Economuff Multi-Position Earmuffs, NRR 23 dB, 10061273

MSA Economuff Multi-Position Earmuffs, NRR 23 dB, 10061273

Item #: B2279004

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$14.75

MSA V-Gard® Hard Hats, Full Brim, Fas-Trac® Suspension, White, 475369

MSA V-Gard® Hard Hats, Full Brim, Fas-Trac® Suspension, White, 475369

Item #: B2279027

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$18.50

Popular item in this category

MSA Comfo® Respirator Cartridges, Organic Vapor/Acid Gas, 10/Pack, 464046

Item #: B2282639

Not Yet Rated

Ships same day.

$139.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Caution Sign 14x10 Rigid Plastic - Respirator Must Be Worn

$12.75

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
MSA Comfo® Respirator Cartridges, Acid Gas, 10/Pack, 464032

MSA Comfo® Respirator Cartridges, Acid Gas, 10/Pack, 464032

Item #: WBB2282648

The item above has been added to your shopping list:

List name

Save Item to

Select List

    MSA Comfo® Respirator Cartridges, Acid Gas, 10/Pack, 464032
    MSA Comfo® Respirator Cartridges, Acid Gas, 10/Pack, 464032
    MSA Comfo® Respirator Cartridges, Acid Gas, 10/Pack, 464032
    MSA Comfo® Respirator Cartridges, Acid Gas, 10/Pack, 464032
    MSA Comfo® Respirator Cartridges, Acid Gas, 10/Pack, 464032
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant