Take 15% off your entire order!

Offer applied at checkout

+

3M™ 502 Filter Adapter, 20/Pack

3M™ 502 Filter Adapter, 20/Pack

Item #: WBB2288762

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Caution Sign 14x10 Rigid Plastic - Respirator Must Be Worn

    $12.75

  • 3M™ Half Facepiece Reusable Respirator 6200/07025(AAD), Medium, 1 Each

    $19.50

  • 3M™ Half Facepiece Reusable Respirator 7502, Medium

    $43.95

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Price: $76.95

Save $3.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

3M™ 502 Filter Adapter, 20/Pack

Specifications:
  • Approved 3M system component.
  • Designed to attach 3M™ Particulate Filters 2000/2200 Series and 7093/7093C to 3M gas/vapor respirators and cartridges.
  • Component works with 3M Respirator 5000 Series and 3M Cartridges 6000 Series (sold separately).
  • Particle filter adapters increases scope of potential applications.
  • Color: translucent white.
  • Refer to Filter/Cartridge User Instructions for more information.
  • Use to attach 3M™ Particulate Filters 2000 Series and 7093 to the 3M™ Respirators 5000 Series and 3M™ Cartridges 6000 Series for a wide variety of applications.


Product Specifications

  • BRAND3M™
  • MANUFACTURERS PART NUMBER502
  • PACKAGE QUANTITY20
  • TYPEPrefilter Adapter
  • RESPIRATOR CARTRIDGE TYPE--
  • CARTRIDGE APPROVED FOR--
  • COLOR CODE--
  • PRICE PERPack
  • FOR USE WITH3M™ 7500, 6000 & FF-400 Series Respirators
  • RESPIRATOR CONNECTION TYPE--
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

3M™ 06534 Inlet Adapter, 1 Pkg Qty

Item #: B1529008

Not Yet Rated

Usually ships in 4 to 7 days

$67.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3M™ 502 Filter Adapter, 20/Pack

3M™ 502 Filter Adapter, 20/Pack

Item #: WBB2288762

The item above has been added to your shopping list:

List name

Save Item to

Select List

    3M™ 502 Filter Adapter, 20/Pack
    3M™ 502 Filter Adapter, 20/Pack
    3M™ 502 Filter Adapter, 20/Pack
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant