Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Singlefold Paper Towels, Natural - 334 Sheets/Pack, 12 Packs/Case

Global Industrial™ Singlefold Paper Towels, Natural - 334 Sheets/Pack, 12 Packs/Case

Item #: WB670300

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

$46.99 up to 48% OFF

Price: $24.50

Save $1.23 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial™ Singlefold Paper Towels, Natural - 334 Sheets/Pack, 12 Packs/Case

Global Industrial™ Singlefold Paper Towels offer the ultimate in every day quality and economy for your facility's employees, guests and customers. Strong enough for cleaning surfaces, yet soft enough for drying hands. Singlefold Paper Towels measure 10-1/4" x 9-1/4" when unfolded, and fold to 5-1/8" x 9-1/4" for easy storage and dispensing from universal singlefold towel dispensers. A single vertical fold enables one-at-a-time dispensing, which reduces risk of contamination and wasted towels, while widening the service interval for busy maintenance staff. Natural color improves corporate image and instills an eco-friendly facility environment. 1-Ply construction stands up to the busiest restroom traffic in offices, industrial facilities, schools, hotels, hospitals, food service and more. Singlefold Paper Towels are made in the USA from over 80% recycled material, including 40-60% post-consumer paper, which meets or exceeds the EPA Comprehensive Procurement Guidelines for Paper and Paper Products.

Product Specifications

  • BRANDGlobal Industrial™
  • DESCRIPTIONSingle-Fold
  • TYPEPaper Towels
  • STYLE1 Ply
  • SIZE TYPE334 Sheets/Pack
  • WIDTH INCHES9-1/4
  • LENGTH INCHES10-1/4
  • LENGTH FEET--
  • COLOR FINISHBrown
  • PACKAGE QUANTITY12
  • SHEET QUANTITY4008
  • TOTAL RECYCLED CONTENT PERCENT80%
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Singlefold Paper Towels, Natural - 334 Sheets/Pack, 12 Packs/Case

Global Industrial™ Singlefold Paper Towels, Natural - 334 Sheets/Pack, 12 Packs/Case

Item #: WB670300

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Singlefold Paper Towels, Natural - 334 Sheets/Pack, 12 Packs/Case
    Global Industrial™ Singlefold Paper Towels, Natural - 334 Sheets/Pack, 12 Packs/Case
    Global Industrial™ Singlefold Paper Towels, Natural - 334 Sheets/Pack, 12 Packs/Case
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant