+

-
1 Week
- 1 Week
- 2 Weeks
- 1 Month
- 2 Months
- 3 Months
- 6 Months
?AUTO-REORDER
Auto-Reorder from Globalindustrial.com can make your life easier!
- Save time and stop worrying about ordering the item you use the most.
- Change order frequency, delivery schedule and quantity at anytime, all online.
- Receive automatic email reminders before each delivery that keep you up to date.
- Its completely FREE, and you can cancel online at any time.
$47.99 up to 46% OFF
Price: $25.95
Customers Also Viewed
Global Industrial Multifold Paper Towels offer the ultimate in every day quality and economy for your facility's employees, guests and customers. Strong enough for cleaning surfaces, yet soft enough for drying hands. Multifold Paper Towels measure 9-1/2" x 9-1/4" when unfolded, and fold to 4-1/6" x 9-1/4" for easy storage and dispensing from universal multi-fold towel dispensers. Multiple folds enables one-at-a-time dispensing, which reduces risk of contamination and wasted towels, while widening the service interval for busy maintenance staff. White color improves corporate image and instills a clean and sanitary environment for your facility. 1-Ply construction stands up to the busiest restroom traffic in offices, industrial facilities, schools, hotels, hospitals, food service and more. Multifold Paper Towels are made in the USA from over 80% recycled material, including 40-60% post-consumer paper, which meets or exceeds the EPA Comprehensive Procurement Guidelines for Paper and Paper Products.
Product Specifications
- BRANDGlobal Industrial
- DESCRIPTIONMulti-Fold
- TYPEPaper Towels
- STYLE1 Ply
- SIZE TYPE250 Sheets/Pack
- WIDTH INCHES9-1/4
- LENGTH INCHES9-1/2
- LENGTH FEET--
- COLOR FINISHWhite
- PACKAGE QUANTITY16
- SHEET QUANTITY4000
- TOTAL RECYCLED CONTENT PERCENT80%
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: paul
Date: September 29, 2020
There are no questions for this product.

Global Industrial Folded Paper Towel Dispenser, Stainless Steel
Item #: 640902
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$48.95

Global Industrial Multifold Paper Towels, White - 250 Sheets/Pack, 16 Packs/Case
$25.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories