Take 15% off your entire order!

Offer applied at checkout

+

C-Fold Paper Towels, White - 200 Sheets/Pack, 12 Packs/Case

C-Fold Paper Towels, White - 200 Sheets/Pack, 12 Packs/Case

Item #: WB670303

(3)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

$47.99 up to 55% OFF

Price: $21.75

Save $1.09 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

C-Fold Paper Towels, White - 200 Sheets/Pack, 12 Packs/Case

C-Fold Paper Towels offer the ultimate in every day quality and economy for your facility's employees, guests and customers. Strong enough for cleaning surfaces, yet soft enough for drying hands. C-Fold Paper Towels measure 12-3/4" x 9-5/8" when unfolded, and fold to 3-1/2" x 9-5/8" for easy storage and dispensing from universal c-fold towel dispensers. Multiple folds enables one-at-a-time dispensing, which reduces risk of contamination and wasted towels, while widening the service interval for busy maintenance staff. White color improves corporate image and instills a clean and sanitary environment for your facility. 1-Ply construction stands up to the busiest restroom traffic in offices, industrial facilities, schools, hotels, hospitals, food service and more. C-Fold Paper Towels are made in the USA from over 80% recycled material, including 40-60% post-consumer paper, which meets or exceeds the EPA Comprehensive Procurement Guidelines for Paper and Paper Products.

Product Specifications

  • BRANDGlobal Approved
  • DESCRIPTIONC-Fold
  • TYPEPaper Towels
  • STYLE1 Ply
  • SIZE TYPE200 Sheets/Pack
  • WIDTH INCHES12-3/4
  • LENGTH INCHES9-5/8
  • LENGTH FEET--
  • COLOR FINISHWhite
  • PACKAGE QUANTITY12
  • SHEET QUANTITY2400
  • TOTAL RECYCLED CONTENT PERCENT80%
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Carl S

    Date: April 01, 2020

    Another satisfied customer !!
    Your review:
    Fast shipping. Great product. Will be reordering soon. Thanks!!
  • Reviewer: BECKY

    Date: March 30, 2020

    C fold towels. Great!
    Your review:
    Love them. Thx. Arrived as promised and perfect for what I wanted them for.
  • Reviewer: Anonymous

    Date: July 23, 2019

    Good idea-dumb packaging
    Your review:
    Recycled paper products can be wonderful. There is plenty of paper to recycle and the carbon footprint can be significantly lowered. It's too bad more high profile institutions don't use more of what recycled paper has to offer.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
C-Fold Paper Towels, White - 200 Sheets/Pack, 12 Packs/Case

C-Fold Paper Towels, White - 200 Sheets/Pack, 12 Packs/Case

Item #: WB670303

The item above has been added to your shopping list:

List name

Save Item to

Select List

    C-Fold Paper Towels, White - 200 Sheets/Pack, 12 Packs/Case
    C-Fold Paper Towels, White - 200 Sheets/Pack, 12 Packs/Case
    C-Fold Paper Towels, White - 200 Sheets/Pack, 12 Packs/Case
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant