Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Roll Paper Towels, White - 800'/Roll, 6 Rolls/Case

Global Industrial™ Roll Paper Towels, White - 800'/Roll, 6 Rolls/Case

Item #: WB670305

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

$58.99 up to 48% OFF

Price: $30.95

Save $1.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial™ Roll Paper Towels, White - 800'/Roll, 6 Rolls/Case

Global Industrial™ Roll Paper Towels offer the ultimate in every day quality and economy for your facility's employees, guests and customers. Strong enough for cleaning surfaces, yet soft enough for drying hands. Roll Paper Towels measure 8" wide and is hardwound to a continuous 800' length around a 2" corrugated core, for easy storage and dispensing from most universal hardwound roll towel dispensers. White color improves corporate image and instills a clean and sanitary environment for your facility. 1-Ply construction stands up to the busiest restroom traffic in offices, industrial facilities, schools, hotels, hospitals, food service and more. Roll Paper Towels are made in the USA from over 80% recycled material, including 40-60% post-consumer paper, which meets or exceeds the EPA Comprehensive Procurement Guidelines for Paper and Paper Products.

Product Specifications

  • BRANDGlobal Industrial™
  • DESCRIPTIONContinuous
  • TYPEPaper Towels
  • STYLE1 Ply
  • SIZE TYPEVaries
  • WIDTH INCHES8
  • LENGTH INCHESContinuous
  • LENGTH FEET800
  • SHEET WIDTH INCHES--
  • SHEET LENGTH INCHES--
  • COLOR FINISHWhite
  • PACKAGE QUANTITY6
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Roll Paper Towels, White - 800'/Roll, 6 Rolls/Case

Global Industrial™ Roll Paper Towels, White - 800'/Roll, 6 Rolls/Case

Item #: WB670305

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Roll Paper Towels, White - 800'/Roll, 6 Rolls/Case
    Global Industrial™ Roll Paper Towels, White - 800'/Roll, 6 Rolls/Case
    Global Industrial™ Roll Paper Towels, White - 800'/Roll, 6 Rolls/Case
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant