SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Global Industrial™ Additional Shelf Level Boltless Wood Deck 48"W x 24"D - Gray

Global Industrial™ Additional Shelf Level Boltless Wood Deck 48"W x 24"D - Gray

Item #: WBB2297883

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $48.95

Save $2.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial™ Extra Heavy Duty Shelving 48"W x 24"D x 84"H With 5 Shelves, Wood Deck, Gry

Global Industrial™ Extra Heavy Duty Shelving 48"W x 24"D x 84"H With 5 Shelves, Wood Deck, Gry

Global Industrial™ Extra Heavy Duty Shelving 48"W x 24"D x 72"H With 5 Shelves, Wood Deck, Gry

Global Industrial™ Extra Heavy Duty Shelving 48"W x 24"D x 72"H With 5 Shelves, Wood Deck, Gry

Global Industrial™ Magnetic Glass Whiteboard, 72" x 48"

Global Industrial™ Magnetic Glass Whiteboard, 72" x 48"

Global Industrial™ Wood Deck 48"W x 24"D x 5/8" Thick

Global Industrial™ Wood Deck 48"W x 24"D x 5/8" Thick

Global Industrial™ 24" Long Gray Double Rivet Beam

Global Industrial™ 24" Long Gray Double Rivet Beam

Global Industrial™ Extra Heavy Duty Shelving 48"W x 24"D x 84"H With 7 Shelves, Wood Deck, Gry

Global Industrial™ Extra Heavy Duty Shelving 48"W x 24"D x 84"H With 7 Shelves, Wood Deck, Gry

Global Industrial™ Heavy Duty Shelving 48"W x 24"D x 84"H With 5 Shelves - Wood Deck - Gray

Global Industrial™ Heavy Duty Shelving 48"W x 24"D x 84"H With 5 Shelves - Wood Deck - Gray

Global Industrial™ Extra Heavy Duty Shelving 48"W x 24"D x 72"H With 4 Shelves, Wood Deck, Gry

Global Industrial™ Extra Heavy Duty Shelving 48"W x 24"D x 72"H With 4 Shelves, Wood Deck, Gry

Global Industrial™ Steel Shelving 20 Ga 36"Wx18"Dx73"H Open Clip Style 5 Shelf

Global Industrial™ Steel Shelving 20 Ga 36"Wx18"Dx73"H Open Clip Style 5 Shelf

5 Gallon Water Bottle Storage Rack, 12 Bottle Capacity

5 Gallon Water Bottle Storage Rack, 12 Bottle Capacity

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray

Global Industrial™ 30" Oscillating Pedestal Fan, 8,775 CFM, 1/3 HP, 1 Phase

Global Industrial™ 30" Oscillating Pedestal Fan, 8,775 CFM, 1/3 HP, 1 Phase

Global Industrial™ Steel Shelving 20 Ga 48"Wx18"Dx73"H Open Clip Style 5 Shelf

Global Industrial™ Steel Shelving 20 Ga 48"Wx18"Dx73"H Open Clip Style 5 Shelf

Global Industrial™ Hanging 10 Pocket Wall Mounted Medical Chart File Holder

Global Industrial™ Hanging 10 Pocket Wall Mounted Medical Chart File Holder

Baby Changing Table - 9012

Baby Changing Table - 9012

BOLTLESS SHELF
Double Rivet - Wood Deck
Boltless shelf allows easy access to stored items from all sides. Particleboard wood decking is supported by durable steel beams that adjust at 1-1/2" increments. Baked enamel finish. Includes 2 cross shelf beams and 2 side support beams for rigidity. Includes 5/8" thick particleboard wood deck. Rivet beams allow easy, tool free shelf installation. Double rivet beams offer extra strength for greater capacity.

Boltless Shelving Instructions




Weights & Dimensions

  • Depth 24 in
  • Width 48 in
  • Accessory Depth 24 in
  • Accessory Width 48 in

Product Details

  • Assembly Required Unassembled
  • Country of Origin USA
  • Unit Type Double Rivet
  • Accessory Type Shelf
  • Brand Global Industrial
  • Material Steel
  • Manufacturers Part Number B2297883
  • Shelf Capacity 1500 lbs
  • Shelf Material Wood Deck
  • Color Family Gray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Additional Shelf Level Boltless Wood Deck 48"W x 24"D - Gray

Global Industrial™ Additional Shelf Level Boltless Wood Deck 48"W x 24"D - Gray

Item #: WBB2297883

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant