discount codeFree shipping over 300

Applied at checkout

+

Mauser IBC Container 275 Gallon UN Approved with Composite Metal Pallet Base

Mauser IBC Container 275 Gallon UN Approved with Composite Metal Pallet Base

Item #: WB534275C

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • 275 Gallon IBC Dual Action Hand Pump

    $78.95

  • 47 IBC, Tote Centrifugal Pump Kit 316SS, 220V

    $1,547.00

  • IBC Kit Polypro Nozzle 2" Female NPS

    $98.95

Price: $419.95

Save $12.60 with 3% off when you use your Global Industrial Credit Card.

Quantity

Popular item in this category

Mauser IBC Container 275 Gallon UN Approved with Plastic Pallet Base

Ships same day.

(7)

$419.95

Customers Also Viewed

Mauser IBC Container 275 Gallon UN Approved with Composite Metal Pallet Baase

Space-savings storage containers are easy to fill, stack, and load so they are great for multi-trip applications. FDA hot-dipped galvanized steel cage is consistent with Food Code requirements in non-direct food contact environments. Containers are designed for storage of both hazardous and non-hazardous contents. Pallet base construction is steel and plastic for durability and structural integrity. Each container includes inner storage tank made from HDPE natural plastic with UV-blocking additive. 2" butterfly valve with durable, synthetic fluorocarbon rubber gasket included. Top fill cap has a 6" diameter with 2" bung. Complete unit is UN approved -UN 31HA1/Y.

The Department of Transportation regulations require that the filler or offeror for shipment determine hazard class, packing group and suitability of the packaging for transportation including compatibility with the materials of construction and any gaskets, coatings, lining and surface treatments and service equipment. Further it is the shipper’s responsibility to close each container according to the manufacturers’ closing instructions.

Mauser USA, LLC drums and IBCs are not pressure vessels or vacuum receptacles and Mauser USA, LLC does not recommend or warrant them for this use. They are designed and sold to be shipping packagings and containers only.

Mauser USA, LLC drums and IBCs are not long term storage vessels, they are designed and sold to be shipping packagings and containers. We suggest for safety and integrity of the lading that storage in any shipping container be limited.

Mauser USA, LLC does not provide consulting services for a fee. This information and data herein are provided as an accommodation and without warranty, guarantee or assurance as to its accuracy, completeness or suitability for any purpose. It is not intended for public dissemination, or for any purpose involving the issuance, maintenance or infringement of patents or intellectual property of others. Any use or non-use of this information is at the sold risk and discretion of the recipient.

Product Specifications

  • LENGTH INCHES47-1/2
  • WIDTH INCHES39-1/2
  • HEIGHT INCHES45-1/2
  • CAPACITY GALLONS275
  • ASSEMBLYAssembled
  • BRANDMauser
  • COLOR FINISHNatural
  • CONSTRUCTIONHDPE w/ Wire Frame, Composite Metal Pallet Base
  • DESCRIPTIONIBC Container
  • MANUFACTURERS PART NUMBERSM275C10B128
  • PACKAGE QUANTITY1
  • PRODUCT FAMILYBulk Containers
  • TYPEUN Approved
  • APPROVED/CERTIFIEDUN31HA1/Y
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Mauser IBC Container 275 Gallon UN Approved with Composite Metal Pallet Base

Mauser IBC Container 275 Gallon UN Approved with Composite Metal Pallet Base

Item #: WB534275C

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Mauser IBC Container 275 Gallon UN Approved with Composite Metal Pallet Base
    Mauser IBC Container 275 Gallon UN Approved with Composite Metal Pallet Base
    Mauser IBC Container 275 Gallon UN Approved with Composite Metal Pallet Base
    Mauser IBC Container 275 Gallon UN Approved with Composite Metal Pallet Base
    Mauser IBC Container 275 Gallon UN Approved with Composite Metal Pallet Base
    Mauser IBC Container 275 Gallon UN Approved with Composite Metal Pallet Base
    Mauser IBC Container 275 Gallon UN Approved with Composite Metal Pallet Base
    Mauser IBC Container 275 Gallon UN Approved with Composite Metal Pallet Base
    Mauser IBC Container 275 Gallon UN Approved with Composite Metal Pallet Base
    Mauser IBC Container 275 Gallon UN Approved with Composite Metal Pallet Base
    Mauser IBC Container 275 Gallon UN Approved with Composite Metal Pallet Base
    Mauser IBC Container 275 Gallon UN Approved with Composite Metal Pallet Base
    Mauser IBC Container 275 Gallon UN Approved with Composite Metal Pallet Base
    Mauser IBC Container 275 Gallon UN Approved with Composite Metal Pallet Base
    Mauser IBC Container 275 Gallon UN Approved with Composite Metal Pallet Base
    Mauser IBC Container 275 Gallon UN Approved with Composite Metal Pallet Base
    Mauser IBC Container 275 Gallon UN Approved with Composite Metal Pallet Base
    Mauser IBC Container 275 Gallon UN Approved with Composite Metal Pallet Base
    Mauser IBC Container 275 Gallon UN Approved with Composite Metal Pallet Base

    Be the first to know about our special deals and events!

    Top