discount codeFree shipping over 300

Applied at checkout

+

Powder Coated, Steel Roof Hatch Safety Extension Handle

Powder Coated, Steel Roof Hatch Safety Extension Handle

Item #: WB713157

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $159.99

Save $4.80 with 3% off when you use your Global Industrial Credit Card.

Quantity

Popular item in this category

Safety Ladder Extension

Usually ships in 2 to 5 days

Not Yet Rated

$199.95

Customers Also Viewed

Powder Coated, Steel Roof Hatch Safety Extension Handle

This extension handle mounts to roof hatches allowing easy egress and ingress via the safety ladder while ensuring a secure grip for fall prevention and personnel safety. The handles are made of a fully welded galvanized steel construction to provide heavy duty strength and durability for years of reliable service. The yellow powder coat finish offers high unit visibility while preventing weather related rust, oxidation, and corrosion. Includes stainless steel hardware. Outside flange dimensions are 8-3/4"W x 8-3/4"H. Return flange dimensions are 8-3/4"W x 24"D x 8-3/4"H.

Product Specifications

  • OVERALL HEIGHT INCHES9-1/2
  • OVERALL WIDTH INCHES9
  • COLOR FINISHYellow Powder Coat
  • DESCRIPTIONSafety Extension Handle
  • CONSTRUCTIONSteel
  • MANUFACTURERS PART NUMBER713157
  • BRANDGlobal Industrial™
  • OVERALL FRAME HEIGHT INCHES9-1/2
  • OPENING WIDTH INCHES9
  • WEIGHT LBS7-1/2
  • OPENING DEPTH INCHES24-1/2
  • OPENING HEIGHT INCHES9-1/2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Powder Coated, Steel Roof Hatch Safety Extension Handle

Powder Coated, Steel Roof Hatch Safety Extension Handle

Item #: WB713157

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Powder Coated, Steel Roof Hatch Safety Extension Handle
    Powder Coated, Steel Roof Hatch Safety Extension Handle
    Powder Coated, Steel Roof Hatch Safety Extension Handle
    Powder Coated, Steel Roof Hatch Safety Extension Handle
    Powder Coated, Steel Roof Hatch Safety Extension Handle
    Powder Coated, Steel Roof Hatch Safety Extension Handle

    Be the first to know about our special deals and events!

    Top