Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Medium Duty Scouring Pads, Green, 6" x 9" - Case of 20 Pads

Global Industrial™ Medium Duty Scouring Pads, Green, 6" x 9" - Case of 20 Pads

Item #: WB670326

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Global Industrial™ Light Duty Scrub Sponge, Yellow/White, 3.25" x 6.25" - Case of 20 Sponges

    $23.00

  • Global Industrial™ Heavy Duty Scrub Sponge, Yellow/Green, 3.25" x 6.25" - Case of 20 Sponges

    $18.25

  • Global Industrial™ Resort Cut Scrub Sponge, Yellow/Green, 2.75" x 4" - Case of 40 Sponges

    $26.95

Original Price: $7.90

Promotional Price: $6.30

Save $0.32 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial™ Medium Duty Scouring Pads, Green, 6" x 9" - Case of 20 Pads

Global Industrial™ Medium Duty Scouring Pads have medium-grade abrasive particles for general duty cleaning. Ideal for daily cleaning of pots, pans, utensils and kitchen equipment. Environmentally friendly pads are constructed from 100% post consumer and industrial recycled polyester fibers. Material is dense, non-woven and bound with cross-linkable water based adhesives that stand up well to water and most chemicals used in standard maintenance applications. Use with water or mild detergents to clean most surfaces. To prolong the life of this product, it should be rinsed thoroughly after use.Each scouring pad measures 9" long x 6" wide x 1/3" thick. Bulk packaged 20 pads per case.

Product Specifications

  • BRANDGlobal Industrial™
  • CONSTRUCTIONPolyester
  • LENGTH INCHES9
  • PACKAGE QUANTITY20
  • THICKNESS INCHES1/3
  • TYPEMedium Duty
  • WIDTH INCHES6
  • COLOR FINISHGreen
  • DESCRIPTIONScouring Pad
  • STYLEBulk Packaged
  • WEIGHT575 gsm
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

You might be interested in this similar product

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Medium Duty Scouring Pads, Green, 6" x 9" - Case of 20 Pads

Global Industrial™ Medium Duty Scouring Pads, Green, 6" x 9" - Case of 20 Pads

Item #: WB670326

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Medium Duty Scouring Pads, Green, 6" x 9" - Case of 20 Pads
    Global Industrial™ Medium Duty Scouring Pads, Green, 6" x 9" - Case of 20 Pads
    Global Industrial™ Medium Duty Scouring Pads, Green, 6" x 9" - Case of 20 Pads
    Global Industrial™ Medium Duty Scouring Pads, Green, 6" x 9" - Case of 20 Pads
    Global Industrial™ Medium Duty Scouring Pads, Green, 6" x 9" - Case of 20 Pads
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant