Take 15% off your entire order!

Offer applied at checkout

Articulating Monitor Arm - Gray

Articulating Monitor Arm - Gray

Item #: WBB2308937

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $171.95

Save $8.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Pro-Line MA-1--A31 Articulating Monitor Arm - Gray

Customize your workstation by adding the 40 lb. capacity Monitor Arm with a 14" x 14" platform. Platform rotates 360 degress and extends up to 27.5" from upright. Includes clip on keyboard tray and mounting bracket. Gray powder coat.

Product Specifications

  • WIDTH INCHES27-1/2
  • DEPTH INCHES14
  • HEIGHT INCHES3
  • CAPACITY LBS (Evenly Distributed)45
  • COLOR FINISHGray
  • COLOR FAMILYGray
  • ASSEMBLYUnassembled
  • BRANDPro-Line
  • CONSTRUCTIONSteel
  • MANUFACTURERS PART NUMBERMA-1-A31
  • COUNTRY OF ORIGINUSA
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

14 x 14 Articulating Monitor Arm - Blue for Pro-Line Workbench

Item #: 185630BL

(1)

Usually ships in 5 to 8 days

$189.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Articulating Monitor Arm - Gray

Articulating Monitor Arm - Gray

Item #: WBB2308937

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant