Take 15% off your entire order!

Offer applied at checkout

Magnifier Light Mounting Bracket Gray

Magnifier Light Mounting Bracket Gray

Item #: WBB2308939

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $51.95

Save $2.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Pro-Line LOMB-A31 Magnifier Light Mounting Bracket Gray

Magnifier Mounting bracket, mount light off surface and save space.

*Requires UR60*

Product Specifications

  • WIDTH INCHES18
  • DEPTH INCHES1-1/2
  • HEIGHT INCHES1-1/2
  • CAPACITY LBS (Evenly Distributed)45
  • COLOR FINISHGray
  • COLOR FAMILYGray
  • ASSEMBLYUnassembled
  • BRANDPro-Line
  • CONSTRUCTIONSteel
  • MANUFACTURERS PART NUMBERLOMB-A31
  • COUNTRY OF ORIGINUSA
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Pro-Line Magnifier Light Mounting Bracket

Item #: 706354

Not Yet Rated

Usually ships in 5 to 8 days

$64.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Magnifier Light Mounting Bracket Gray

Magnifier Light Mounting Bracket Gray

Item #: WBB2308939

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant