
Customers Also Viewed
Model OP-100A is for use with Securall buildings and must be ordered with a building. Constructed from Welded galvannealed steel for long lasting durability. Thebusbar is tin plated aluminum. 120/240 V AC Single Phase. This is a required part on all Securall AG and B Series HazMat Storage Buildings
- LENGTH INCHES 14-3/4
- WIDTH INCHES 4-1/2
- HEIGHT INCHES 19
- COLOR FINISH Gray
- ASSEMBLY Assembled
- BRAND Securall Products
- CONSTRUCTION Galvannealed Steel
- DESCRIPTION Main Breaker
- FOR USE WITH Securall AG/B Series
- MANUFACTURER INSTALLATION Y
- MANUFACTURERS PART NUMBER OP-100A
- WEIGHT LBS 21.5
- LIMITED WARRANTY 18 Months
- AMPS 100
- HERTZ 60
- VOLTAGE 120/240
- PHASE Single
There are no questions for this product.

Securall® Sprinkler System for Buildings AG/B200-3200 - One Sprinkler Head
Item #: B463304
Not Yet Rated
$849.00

Securall® Sprinkler System for Buildings AG/B4800-8000 -3 Sprinkler Heads
Item #: B463305
Not Yet Rated
$2,070.00

Securall® 26'W x 8'D x 8' 4"H Hazmat Chemical Storage Building 48 Drum
Item #: B463309
Not Yet Rated
$29,662.00

Securall® 34'W x 8'D x 8' 4"H Hazmat Chemical Storage Building 64 Drum
Item #: B463310
Not Yet Rated
$38,081.00

Securall® 42'W x 8'D x 8' 4"H Hazmat Chemical Storage Building 80 Drum
Item #: B463323
Not Yet Rated
$45,578.00

Securall® Explosion-Proof Light LED w/Switch Interior for Hazmat Buildings
Item #: B463340
Not Yet Rated
$2,552.00

Securall® Dry Chemical Fire Suppression System for Buildings B200-B1600
Item #: B463364
Not Yet Rated
$4,953.00

Securall® Explosion-Proof Fan Forced Heater 25,600 BTU for AG/B Buildings
Item #: B463396
Not Yet Rated
$9,188.00

Securall® 5'W x 3' 6"D x 6' 11"H Agri-Chemical Storage Building 2 Drum
Item #: B463403
Not Yet Rated
$7,029.00

Securall® Explosion-Proof Air Conditioner 19,000 Btu - Class 1, Div. 2
Item #: B463412
Not Yet Rated
$8,289.00

Securall® Dust/Vapor Resistant Light with Switch Interior, Non-Explosion-Proof
Item #: B463417
Not Yet Rated
$1,112.00

Securall® Dust/Vapor Resistant Light with Photocell Exterior, Explosion Proof
Item #: B463419
Not Yet Rated
$895.00

Securall® 10'W x 8'D x 8' 4"H Hazmat Chemical Storage Building 16 Drum
Item #: B463434
Not Yet Rated
$13,770.00

Securall® 14'W x 8'D x 8' 4"H Hazmat Chemical Storage Building 24 Drum
Item #: B463446
Not Yet Rated
$17,942.00

Securall® 18'W x 8'D x 8' 4"H Hazmat Chemical Storage Building 32 Drum
Item #: B463454
Not Yet Rated
$22,200.00

Securall® Exterior Waterproof Receptacle Explosion Proof for AG/B Building
Item #: B463461
Not Yet Rated
$466.95
Popular item in this category
Securall® ADA Compliant Lever Handle
Item #: B463426
Not Yet Rated
Usually ships in 36 to 39 days
$248.95

Securall Products Main Breaker for Chemical Storage Buildings AG/B Series
$207.95
- Product Information
- Customer Review
- Product Q&A
- Accessories