SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Replacement Filter 2050087 for DD1200

Replacement Filter 2050087 for DD1200

Item #: WBB2310666

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $44.95

Save $2.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial® Commercial Dehumidifier w/ Humidistat, 115V, 110 Pints

Global Industrial® Commercial Dehumidifier w/ Humidistat, 115V, 110 Pints

Ebac Industrial Desiccant Dehumidifier, 30 Amps, 11800 Watt, 220V, 562 Pints

Ebac Industrial Desiccant Dehumidifier, 30 Amps, 11800 Watt, 220V, 562 Pints

Global Industrial™ Forklift Pedestrian Safety LED Warning Spotlight, Blue

Global Industrial™ Forklift Pedestrian Safety LED Warning Spotlight, Blue

Free Shipping

Ebac Industrial Desiccant Dehumidifier, 7.5 Amps, 800 Watt, 110V, 36 Pints

Ebac Industrial Desiccant Dehumidifier, 7.5 Amps, 800 Watt, 110V, 36 Pints

Global Industrial™ Low Grain Refrigerant Dehumidifier w/ Pump, 120V, 250 Pints

Global Industrial™ Low Grain Refrigerant Dehumidifier w/ Pump, 120V, 250 Pints

Global Industrial™ Low Grain Refrigerant Dehumidifier w/ Pump, 120V, 145 Pints

Global Industrial™ Low Grain Refrigerant Dehumidifier w/ Pump, 120V, 145 Pints

Ebac Industrial Desiccant Dehumidifier, 15 Amps, 11800 Watt, 460V, 562 Pints

Ebac Industrial Desiccant Dehumidifier, 15 Amps, 11800 Watt, 460V, 562 Pints

Ebac Portable Dehumidifier w/Handle & Pump, 110V, 52 Pints

Ebac Portable Dehumidifier w/Handle & Pump, 110V, 52 Pints

Ebac Portable Dehumidifier w/Folding Handle & Pump, 110V, 56 Pints

Ebac Portable Dehumidifier w/Folding Handle & Pump, 110V, 56 Pints

Global Industrial Dry Erase Eraser

Global Industrial Dry Erase Eraser

Global Industrial™ 36" Portable Tilt Blower Fan, 13,300 CFM, 2/3 HP, 1 Phase

Global Industrial™ 36" Portable Tilt Blower Fan, 13,300 CFM, 2/3 HP, 1 Phase

Mediclean California X-590 Disinfectant, Insecticide, Deodorant 221572000 - 1 Gallon - Case of 4

Mediclean California X-590 Disinfectant, Insecticide, Deodorant 221572000 - 1 Gallon - Case of 4

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

Baby Changing Table - 9012

Baby Changing Table - 9012

Replacement air filter for dehumidifier model DD1200.

Weights & Dimensions

  • Depth 1 in
  • Width 17-5/16 in
  • Height 17-5/16 in
  • Weight 1 lbs

Product Details

  • For Use With DD1200
  • Manufacturers Part Number 2050087
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Replacement Filter 2050087 for DD1200

Replacement Filter 2050087 for DD1200

Item #: WBB2310666

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant