SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Replacement Filter 2050086 for DD900

Replacement Filter 2050086 for DD900

Item #: WBB2310667

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $50.95

Save $2.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial® Commercial Dehumidifier w/ Humidistat, 115V, 110 Pints

Global Industrial® Commercial Dehumidifier w/ Humidistat, 115V, 110 Pints

Ebac Industrial Desiccant Dehumidifier, 20 Amps, 7600 Watt, 220V, 364 Pints

Ebac Industrial Desiccant Dehumidifier, 20 Amps, 7600 Watt, 220V, 364 Pints

Global Industrial™ Industrial Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb. Capacity

Global Industrial™ Industrial Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb. Capacity

Ebac Industrial Desiccant Dehumidifier, 7.5 Amps, 800 Watt, 110V, 36 Pints

Ebac Industrial Desiccant Dehumidifier, 7.5 Amps, 800 Watt, 110V, 36 Pints

Global Industrial™ Low Grain Refrigerant Dehumidifier w/ Pump, 120V, 250 Pints

Global Industrial™ Low Grain Refrigerant Dehumidifier w/ Pump, 120V, 250 Pints

Global Industrial™ Low Grain Refrigerant Dehumidifier w/ Pump, 120V, 145 Pints

Global Industrial™ Low Grain Refrigerant Dehumidifier w/ Pump, 120V, 145 Pints

Ebac Industrial Desiccant Dehumidifier, 10 Amps, 7600 Watt, 460V, 364 Pints

Ebac Industrial Desiccant Dehumidifier, 10 Amps, 7600 Watt, 460V, 364 Pints

Ebac Portable Dehumidifier w/Handle & Pump, 110V, 52 Pints

Ebac Portable Dehumidifier w/Handle & Pump, 110V, 52 Pints

Ebac Portable Dehumidifier w/Folding Handle & Pump, 110V, 56 Pints

Ebac Portable Dehumidifier w/Folding Handle & Pump, 110V, 56 Pints

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Steel Storage Cabinet, Recessed Handle, 36"Wx18"Dx72"H, Gray, Unassembled

Global Industrial™ Steel Storage Cabinet, Recessed Handle, 36"Wx18"Dx72"H, Gray, Unassembled

Mediclean California X-590 Disinfectant, Insecticide, Deodorant 221572000 - 1 Gallon - Case of 4

Mediclean California X-590 Disinfectant, Insecticide, Deodorant 221572000 - 1 Gallon - Case of 4

Global Industrial™ Hanging 10 Pocket Wall Mounted Medical Chart File Holder

Global Industrial™ Hanging 10 Pocket Wall Mounted Medical Chart File Holder

Replacement air filter for dehumidifier model DD900.

Weights & Dimensions

  • Depth 1 in
  • Width 15-3/8 in
  • Height 17-5/16 in
  • Weight 1 lbs

Product Details

  • For Use With DD900
  • Manufacturers Part Number 2050086
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Replacement Filter 2050086 for DD900

Replacement Filter 2050086 for DD900

Item #: WBB2310667

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant