SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Replacement Filter 2050114 for DD200

Replacement Filter 2050114 for DD200

Item #: WBB2310672

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $33.95

Save $1.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial® Commercial Dehumidifier w/ Humidistat, 115V, 110 Pints

Global Industrial® Commercial Dehumidifier w/ Humidistat, 115V, 110 Pints

Ebac Industrial Desiccant Dehumidifier, 7.5 Amps, 800 Watt, 110V, 36 Pints

Ebac Industrial Desiccant Dehumidifier, 7.5 Amps, 800 Watt, 110V, 36 Pints

Global Industrial™ 30" Oscillating Wall Mount Fan, 3 Speed, 8775 CFM, 1/3 HP, 1 Phase

Global Industrial™ 30" Oscillating Wall Mount Fan, 3 Speed, 8775 CFM, 1/3 HP, 1 Phase

Global Industrial™ Low Grain Refrigerant Dehumidifier w/ Pump, 120V, 250 Pints

Global Industrial™ Low Grain Refrigerant Dehumidifier w/ Pump, 120V, 250 Pints

Global Industrial™ Low Grain Refrigerant Dehumidifier w/ Pump, 120V, 145 Pints

Global Industrial™ Low Grain Refrigerant Dehumidifier w/ Pump, 120V, 145 Pints

Ebac Portable Dehumidifier w/Handle & Pump, 110V, 52 Pints

Ebac Portable Dehumidifier w/Handle & Pump, 110V, 52 Pints

Ebac Portable Dehumidifier w/Folding Handle & Pump, 110V, 56 Pints

Ebac Portable Dehumidifier w/Folding Handle & Pump, 110V, 56 Pints

Nexel® CA5SB (2) Swivel (2) Swivel Brake Casters, 5" Polyurethane, Set of (4), 1200 Lb. Cap.

Nexel® CA5SB (2) Swivel (2) Swivel Brake Casters, 5" Polyurethane, Set of (4), 1200 Lb. Cap.

Global Industrial™ Steel Storage Cabinet, Recessed Handle, 36"Wx18"Dx72"H, Gray, Unassembled

Global Industrial™ Steel Storage Cabinet, Recessed Handle, 36"Wx18"Dx72"H, Gray, Unassembled

Mediclean Germicidal Cleaner Concentrate, Lemon Scented 221592909 - 1 Gallon - Case of 4

Mediclean Germicidal Cleaner Concentrate, Lemon Scented 221592909 - 1 Gallon - Case of 4

Mediclean California X-590 Disinfectant, Insecticide, Deodorant 221572000 - 1 Gallon - Case of 4

Mediclean California X-590 Disinfectant, Insecticide, Deodorant 221572000 - 1 Gallon - Case of 4

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Mitutoyo 500-196-30 Digimatic 0-6''/150MM Stainless Steel Digital Caliper

Mitutoyo 500-196-30 Digimatic 0-6''/150MM Stainless Steel Digital Caliper

Free Shipping

Replacement air filter for dehumidifier model DD200 (10502SS-US).

Weights & Dimensions

  • Depth 1 in
  • Width 7-3/8 in
  • Height 7-3/8 in
  • Weight 1 lbs

Product Details

  • For Use With DD200 (10502SS-US)
  • Manufacturers Part Number 2050114
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Replacement Filter 2050114 for DD200

Replacement Filter 2050114 for DD200

Item #: WBB2310672

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant