discount codeFree shipping over 300

Applied at checkout

Mediclean California X-590 Disinfectant, Insecticide, Deodorant 221572000 - 1 Gallon - Case of 4

Mediclean California X-590 Disinfectant, Insecticide, Deodorant 221572000 - 1 Gallon - Case of 4

Item #: WBB2314163

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $212.95

Quantity

Popular item in this category

Mediclean Disinfectant Spray Plus 221522000 - 1 Gallon - Case of 4

Usually ships in 2 to 5 days

Not Yet Rated

$157.95

Customers Also Viewed

Mediclean California X-590 Disinfectant, Insecticide, Deodorant 221572000 - 1 Gallon - Case of 4

Kills nuisance insects, mold, mildew and bacterial odors. EPA registered for use on soft surfaces, including mattresses – perfect for combating bed bugs. Kills roaches, lice, fleas, ants, beetles, bed bugs and their larvae and EPA-registered for spray application as a bactericide. Also suitable for decontamination of sewage backups, carcass removal and more. Includes a tracer – helps to prove compliance with local regulations for mattress treatment. (Not available in Canada.)

Product Specifications

  • BRANDMediclean
  • WIDTH INCHES5-5/8
  • DEPTH INCHES5-5/8
  • HEIGHT INCHES12
  • WEIGHT LBS8.35
  • TYPEReady To Use
  • MANUFACTURER'S PART NUMBER221572000
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Mediclean California X-590 Disinfectant, Insecticide, Deodorant 221572000 - 1 Gallon - Case of 4

Mediclean California X-590 Disinfectant, Insecticide, Deodorant 221572000 - 1 Gallon - Case of 4

Item #: WBB2314163

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top