SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Botaniclean Germicidal Disinfectant Cleaner 224006000 - 3 Liter - Case of 4

Botaniclean Germicidal Disinfectant Cleaner 224006000 - 3 Liter - Case of 4

Item #: WBB2314165

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $101.95

Save $5.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Mediclean Germicidal Cleaner Concentrate, Lemon Scented 221592909 - 1 Gallon - Case of 4

Mediclean Germicidal Cleaner Concentrate, Lemon Scented 221592909 - 1 Gallon - Case of 4

Global Industrial™ Air Conditioning Coil & Fin Cleaner - Case Of Four 1 Gallon Bottles

Global Industrial™ Air Conditioning Coil & Fin Cleaner - Case Of Four 1 Gallon Bottles

Global Industrial Dry Erase Eraser

Global Industrial Dry Erase Eraser

Qwik Products PuraClean® Filter Spray QT2700 - 16 Oz. Bottle

Qwik Products PuraClean® Filter Spray QT2700 - 16 Oz. Bottle

Foamy Clean™ No Rinse Coil Cleaner - Pkg Qty 12

Foamy Clean™ No Rinse Coil Cleaner - Pkg Qty 12

Global Industrial™ 30" Oscillating Wall Mount Fan, 3 Speed, 8775 CFM, 1/3 HP, 1 Phase

Global Industrial™ 30" Oscillating Wall Mount Fan, 3 Speed, 8775 CFM, 1/3 HP, 1 Phase

Interion® Straight Connector Kit For Office Partitions

Interion® Straight Connector Kit For Office Partitions

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Elkay EZS8L Wall Mounted Water Cooler, ADA Barrier Free, 115V, 60Hz

Elkay EZS8L Wall Mounted Water Cooler, ADA Barrier Free, 115V, 60Hz

Baby Changing Table - 9012

Baby Changing Table - 9012

Supco Zoom Spout® Oiler 4oz. Tube - Pkg Qty 12

Supco Zoom Spout® Oiler 4oz. Tube - Pkg Qty 12

iGas TH330 - 3-30lb Tank Rack

iGas TH330 - 3-30lb Tank Rack

Botaniclean Germicidal Disinfectant Cleaner 224006000 - 3 Liter - Case of 4

Use BotaniClean anywhere the hazards of contamination create risk. Featuring a unique, nature-inspired thymol blend, the product is EPA-registered as a Category IV low-toxicity disinfectant, requiring no warning labels and no PPE. Listed on EPA List N: Disinfectants for Coronavirus (COVID-19). This broad-spectrum antimicrobial is economical, ready-to-use and lets you clean, disinfect and deodorize – all in one easy step. And the product doesn't separate, helping to ensure consistent application every time. Deep cleans and deodorizes carpets, upholstery and fabrics. Disinfects and deodorizes devices and hard surfaces. (Not available in Canada.)

Weights & Dimensions

  • Size 3 Liter Bottle

Product Details

  • Brand Botaniclean
  • Disinfectant Thymol
  • Package Quantity 4 Bottles
  • Description Germicidal Disinfectant Cleaner
  • Size Type 3 Liter Bottle
  • Manufacturers Part Number 224006000
  • Scent Lemon/Mint
  • Dilution Ratio RTU

Compliance & Certifications

  • EPA Registration Number 34810-25-70385
  • EPA Registered Yes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

You might be interested in this similar product

Spilfyter® Disinfecting Wipe Kit Pro - Bucket & Wipes Included

Item #: 641543

(3)

Ships in One Business Day

$1.00

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Botaniclean Germicidal Disinfectant Cleaner 224006000 - 3 Liter - Case of 4

Botaniclean Germicidal Disinfectant Cleaner 224006000 - 3 Liter - Case of 4

Item #: WBB2314165

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant