SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Mediclean Disinfectant Spray Plus 221522000 - 1 Gallon - Case of 4

Mediclean Disinfectant Spray Plus 221522000 - 1 Gallon - Case of 4

Item #: WBB2314167

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $200.95

Save $10.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial™ Air Conditioning Coil & Fin Cleaner - Case Of Four 1 Gallon Bottles

Global Industrial™ Air Conditioning Coil & Fin Cleaner - Case Of Four 1 Gallon Bottles

Global Industrial Dry Erase Eraser

Global Industrial Dry Erase Eraser

Botaniclean Germicidal Disinfectant Cleaner 224006000 - 3 Liter - Case of 4

Botaniclean Germicidal Disinfectant Cleaner 224006000 - 3 Liter - Case of 4

Qwik Products PuraClean® Filter Spray QT2700 - 16 Oz. Bottle

Qwik Products PuraClean® Filter Spray QT2700 - 16 Oz. Bottle

Nyco Calci-Solv Descaler For HVAC, Acidic Scent, Quart 12/Case - NL001-Q12

Nyco Calci-Solv Descaler For HVAC, Acidic Scent, Quart 12/Case - NL001-Q12

CF-20™ Internal Refrigeration Coil System Cleaner 5 Gallons

CF-20™ Internal Refrigeration Coil System Cleaner 5 Gallons

All Coil Cleaner 5 Gallons

All Coil Cleaner 5 Gallons

Mediclean Germicidal Cleaner Concentrate, Lemon Scented 221592909 - 1 Gallon - Case of 4

Mediclean Germicidal Cleaner Concentrate, Lemon Scented 221592909 - 1 Gallon - Case of 4

Global Industrial™ 30" Oscillating Wall Mount Fan, 3 Speed, 8775 CFM, 1/3 HP, 1 Phase

Global Industrial™ 30" Oscillating Wall Mount Fan, 3 Speed, 8775 CFM, 1/3 HP, 1 Phase

Global Industrial™ Single-Sided Grid Bike Rack, 9-Bike Capacity, Powder Coated Steel

Global Industrial™ Single-Sided Grid Bike Rack, 9-Bike Capacity, Powder Coated Steel

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Global Industrial™ Open Top Corrugated Bin Boxes, 4"Wx12"Dx4-1/2"H, White - Pkg Qty 50

Global Industrial™ Open Top Corrugated Bin Boxes, 4"Wx12"Dx4-1/2"H, White - Pkg Qty 50

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Supco Zoom Spout® Oiler 4oz. Tube - Pkg Qty 12

Supco Zoom Spout® Oiler 4oz. Tube - Pkg Qty 12

Frost Free - Corrosion Inhibitor, 100% Ethylene Glycol 5 Gallons

Frost Free - Corrosion Inhibitor, 100% Ethylene Glycol 5 Gallons

Mediclean Disinfectant Spray Plus 221522000 - 1 Gallon - Case of 4

If you are looking for a disinfectant product that can kill pathogens and help prevent their return, look no further than Mediclean Disinfectant Spray Plus. DSP is effective against bacteria, fungi, mold and mildew, plus it can be used on both porous and non-porous surfaces. Use this broad-spectrum disinfectant after cleaning for decontamination applications including flooding, sewage backups, removal of carcasses, and more. Mildewcide, fungicide and bactericide. Suitable for use on carpets, upholstery and mattresses. (Not available in California or Canada.)

Weights & Dimensions

  • Size Gallon Bottle

Product Details

  • Package Quantity 4 Bottles
  • Brand Mediclean
  • Disinfectant Phenol
  • Size Type Gallon Bottle
  • Description Disinfectant Spray
  • Scent Lemon/Mint
  • Manufacturers Part Number 221522000

Compliance & Certifications

  • EPA Registration Number 70385-5
  • EPA Registered Yes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

You might be interested in this similar product

Spilfyter® Disinfecting Wipe Kit Pro - Bucket & Wipes Included

Item #: 641543

(3)

Ships in One Business Day

$1.00

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Mediclean Disinfectant Spray Plus 221522000 - 1 Gallon - Case of 4

Mediclean Disinfectant Spray Plus 221522000 - 1 Gallon - Case of 4

Item #: WBB2314167

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant