Take 15% off your entire order!

Offer applied at checkout

LPD Trade Stainless Steel Flexible Rod for C10774, Black, 118" - 10781

LPD Trade Stainless Steel Flexible Rod for C10774, Black, 118" - 10781

Item #: WBB2321818

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $73.95

Save $3.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

LPD Trade Stainless Steel Flexible Rod for C10774, Black, 118" - 10781

LPD Trade's products offer a perfect solution to discharge any static charge as needed. All the brushes and brooms are made of conductive handles and bristles (Black & Yellow). The use of mixed selection of quality stiff natural hair and conductive hair gives our brushes their unique quality, long lasting and superior flexibility.

Warning: Since LPD Trade products are made of conductive material, do not use those items close to live currency/wire so you will not get electrified.

Product Specifications

  • LENGTH INCHES118
  • WIDTH INCHES1/10
  • HEIGHT INCHES1/5
  • COLOR FINISHBlack
  • BRANDLPD Trade
  • CONSTRUCTIONStainless Steel
  • DESCRIPTIONStainless Steel Flexible Rod
  • FOR USE WITHC10774
  • HANDLE MATERIALStainless Steel
  • MANUFACTURERS PART NUMBER10781
  • PACKAGE QUANTITY1
  • SIZE118"
  • WEIGHT LBS0.5
  • HANDLE DIAMETER INCHES0.1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

LPD Trade Stainless Steel Flexible Rod for C10774, Black, 59" - 10780

Item #: B2321819

Not Yet Rated

Usually ships in 5 to 8 days

$59.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
LPD Trade Stainless Steel Flexible Rod for C10774, Black, 118" - 10781

LPD Trade Stainless Steel Flexible Rod for C10774, Black, 118" - 10781

Item #: WBB2321818

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant