Take 15% off your entire order!

Offer applied at checkout

CoreTex® Burn X Lite 32766 Cool Gel Minor Burns & Sunburn, 4oz Bottle, Lidocaine Free, 1-Bottle - Pkg Qty 12

CoreTex® Burn X Lite 32766 Cool Gel Minor Burns & Sunburn, 4oz Bottle, Lidocaine Free, 1-Bottle - Pkg Qty 12

Item #: WBB2322435

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1.60 ea.

Price: $19.20 / Pkg of 12

Save $0.96 with 5% off when you use your Global Industrial Credit Card.

Quantity

CoreTex® Burn X Lite 32766 Cool Gel Minor Burns & Sunburns, 4oz Bottle, Lidocaine Free, 1-Bottle

Burn X Lite First Aid Cooling Gel is the same fantastic formula as Burn X First Aid Burn Gel just minus the Lidocaine. Our formula cools and soothes the affected area and as a topical cooling gel Burn X Lite is a perfect product for sunburn, minor burns, bug bites and mild skin irritations.

Priced Per Bottle

Product Specifications

  • DESCRIPTIONCool Gel
  • MANUFACTURERS PART NUMBER32766
  • PACKAGE QUANTITY12 Bottles/Case
  • SIZE4 oz.
  • FORMGel
  • PACKAGE TYPEBottle
  • WEIGHT LBS4
  • TYPEBurn Treatment
  • BRANDCoreTex®
  • INDOOR/OUTDOOR USAGEIndoor/Outdoor
  • SHELF LIFENo Expiration
  • PIECE COUNT12
  • SERIESBurn X Lite
  • PRICED PERBottle
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
CoreTex® Burn X Lite 32766 Cool Gel Minor Burns & Sunburn, 4oz Bottle, Lidocaine Free, 1-Bottle - Pkg Qty 12

CoreTex® Burn X Lite 32766 Cool Gel Minor Burns & Sunburn, 4oz Bottle, Lidocaine Free, 1-Bottle - Pkg Qty 12

Item #: WBB2322435

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant