Take 15% off your entire order!

Offer applied at checkout

Occunomix Heat Pax 1103-10FF Foot Warmers 5/Pack, 1103-10FF

Occunomix Heat Pax 1103-10FF Foot Warmers 5/Pack, 1103-10FF

Item #: WB708203

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 5
  • 30

5

Price: $10.00

Save $0.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Occunomix® Heat Pax™ 1103-10FF Foot Warmers, 5/Pack

  • Air activated, Instant Warmth
  • 25% warmer in the first 2 hours than leading brands
  • 6 Hours Full Power!
  • Includes 1 pair (Left and Right foot) per individual pack, total of 5 packs

Product Specifications

  • COLORWhite
  • BRANDOccuNomix
  • DESCRIPTIONFoot Warmer
  • MANUFACTURERS PART NUMBER1103-10FF
  • PACKAGE QUANTITY5
  • TYPEHand Pads & Warmers
  • HEAT DURATION6 Hours
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories

Popular item in this category

OccuNomix Gulfport Mechanic's Gloves 1-Pair, 2XL, G470-066

Item #: B604672

Not Yet Rated

Usually ships in 2 to 5 days

$12.75

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Occunomix Heat Pax 1103-10FF Foot Warmers 5/Pack, 1103-10FF

Occunomix Heat Pax 1103-10FF Foot Warmers 5/Pack, 1103-10FF

Item #: WB708203

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant