
Product Information
Customer Review
Product Q&A
Accessories
3M 4466 Double Coated Polyethylene Foam Tape 1" x 36 Yds. 62 Mil White - 9 Rolls/Case
Speed up the mounting process and achieve a more aesthetically pleasing installation with 3M Double Coated Polyethylene Foam Tape 4466. This 1/16 in. thick polyethylene foam tape is known for its high ultimate adhesion and reliable performance across many surfaces. One of its noted features is its ability to conform to irregular and low surface energy substrates. It provides high ultimate adhesion to many plastics and is formulated for demanding indoor and general purpose mounting and bonding applications. Common uses include decorative trim, nameplates and other general purpose mounting applications.
Details:
Recommended Applications:
Speed up the mounting process and achieve a more aesthetically pleasing installation with 3M Double Coated Polyethylene Foam Tape 4466. This 1/16 in. thick polyethylene foam tape is known for its high ultimate adhesion and reliable performance across many surfaces. One of its noted features is its ability to conform to irregular and low surface energy substrates. It provides high ultimate adhesion to many plastics and is formulated for demanding indoor and general purpose mounting and bonding applications. Common uses include decorative trim, nameplates and other general purpose mounting applications.
Details:
- White, 0.062 in. (1.6 mm) closed-cell polyethylene foam carrier
- High ultimate adhesion to a wide variety of surfaces
- Conformable tape bonds to irregular surfaces
- Unique rubber adhesive system provides quick stick
- Adheres well to most low surface energy (LSE) materials
Recommended Applications:
- Indoor general purpose mounting and joining
- Decorative trim
- Nameplate mounting
- Point-of-purchase displays and signs
Weights & Dimensions
- Density 6 lbs per Cu. Ft. lbs/ft³
- Width 1 in
- Tensile Strength 60 lb/in
- Core Size 3 in
- Length 36 yd
- Thickness 62 mil
Product Details
- Add On Type Rubber
- Type Double Sided Foam Tape
- Package Quantity 9
- Brand 3M
- Tape Duty Light to Medium
- Material Polyethylene Foam, Kraft Paper Liner
- Manufacturers Part Number 7000123600
- Color Family White
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Tach-It Handheld Double Sided Tape Dispenser, 2"W
Item #: B450049
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$87.95

Global Industrial Industrial Bench & Floor Scale With LCD Indicator, 330 lb x 0.1 lb
Item #: 244241
Free Shipping
$249.95

3M 4466 Double Coated Polyethylene Foam Tape 1" x 36 Yds. 62 Mil White - Pkg Qty 9
$27.95
- Product Information
- Customer Review
- Product Q&A
- Accessories