
Features
- Click-Fit design quickly installs into enclosure wall; no tools or screws required
- Opens with the flick of a finger for easy filter replacement
- Enclosure side wall mounting
- Reverse airflow option on HF13 models available to push/pull air through higher static pressure
- Standard rope gasket provides proper seal to the enclosure
- Similar cut-out sizes as other filter fan manufacturers
- Terminal block connections
- Optional thermostat available to save energy and extend service life
- Hinged grille remains attached after opening
Product Specifications
- BRANDNvent / Hoffman
- ASSEMBLYAssembled
- MANUFACTURER'S PART NUMBERHF1316424
- BTU COOLING---
- WIDTH INCHES12-13/16
- HEIGHT INCHES12-13/16
- DEPTH INCHES6-5/16
- WEIGHT LBS4.32
- COLOR FINISHLight Gray
- VOLTAGE115
- PHASE1
- HERTZ (HZ)60
- AMPS COOLING1.18
- WATTS COOLING---
- WATTS HEATING---
- TEMPERATURE RANGE COOLING (F°)14 To 131
- CFM HIGH484
- REFRIGERANT---
- APPROVALS OR CERTIFICATIONSUL, cUL Listed
- LIMITED WARRANTY YEARS1
- REFRIGERANT CHARGE OZ---
There are no questions for this product.
This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.
Popular item in this category
Hoffman HF Series 13 Inch Side-Mount Filter Fan for Enclosure, 395 CFM, 115V
Item #: B2322671
Not Yet Rated
Usually ships in 2 to 5 days
$403.95

Hoffman HF Series 13 Inch Side-Mount Filter Fan for Enclosure, 484 CFM, 115V
$452.95
- Product Information
- Customer Review
- Product Q&A
- Accessories
- Warranty