
Features
- Click-Fit design quickly installs into enclosure wall; no tools or screws required
- Opens with the flick of a finger for easy filter replacement
- Enclosure side wall mounting
- Reverse airflow option on HF13 models available to push/pull air through higher static pressure
- Standard rope gasket provides proper seal to the enclosure
- Similar cut-out sizes as other filter fan manufacturers
- Terminal block connections
- Optional thermostat available to save energy and extend service life
- Hinged grille remains attached after opening
Product Specifications
- BRANDNvent / Hoffman
- ASSEMBLYAssembled
- MANUFACTURER'S PART NUMBERHF1016414
- BTU COOLING---
- WIDTH INCHES10-1/8
- HEIGHT INCHES10-1/8
- DEPTH INCHES4-11/16
- WEIGHT LBS3.14
- COLOR FINISHLight Gray
- VOLTAGE115
- PHASE1
- HERTZ (HZ)60
- AMPS COOLING0.38
- WATTS COOLING---
- WATTS HEATING---
- TEMPERATURE RANGE COOLING (F°)14 To 131
- CFM HIGH159
- REFRIGERANT---
- APPROVALS OR CERTIFICATIONSUL, cUL Listed
- LIMITED WARRANTY YEARS1
- REFRIGERANT CHARGE OZ---
There are no questions for this product.
This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.
Popular item in this category
Hoffman HF Series 10 Inch Side-Mount Filter Fan for Enclosure, 159 CFM, 24V
Item #: B2322675
Not Yet Rated
Usually ships in 2 to 5 days
$392.95

Hoffman HF Series 10 Inch Side-Mount Filter Fan for Enclosure, 159 CFM, 115V
$320.95
- Product Information
- Customer Review
- Product Q&A
- Accessories
- Warranty