Take 15% off your entire order!

Offer applied at checkout

Jetaire® 10 Foot Pole for HV Series Fans POLE2430 10'

Jetaire® 10 Foot Pole for HV Series Fans POLE2430 10'

Item #: WBB2329077

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $499.95

$83.33 / month suggested monthly payments with 6 mo. special financing on the purchase of $499.95 or save 5% on purchase.

Quantity

Jetaire® 10 Foot Pole for HV Series Fans POLE2430 10'

The 6' steel pole has a diameter of 3.5' designed form permanent placement in concrete. All JetAire mounting equipment is fabricated out of steel and finished with a bronze polyester powder coat.

Product Specifications

  • BRANDTriangle Engineering
  • WIDTH INCHES3-1/2
  • HEIGHT INCHES3-1/2
  • DEPTH INCHES120
  • WEIGHT LBS76
  • MANUFACTURER'S PART NUMBERPOLE2430 10'
  • CONSTRUCTIONSteel
  • MOUNT TYPEPole Mount
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

36" 1 Speed 1/2 HP 115V 1-Phase Open Drip Proof Motor Direct Drive Portable Cooler HD PC3613

Item #: B2329005

Not Yet Rated

Usually ships in 2 to 5 days

$589.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Jetaire® 10 Foot Pole for HV Series Fans POLE2430 10'

Jetaire® 10 Foot Pole for HV Series Fans POLE2430 10'

Item #: WBB2329077

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant