Take 15% off your entire order!

Offer applied at checkout

Jetaire® Vertical Mounting Bracket with Oscillation for HV Series Fans VMB 2430-OSC

Jetaire® Vertical Mounting Bracket with Oscillation for HV Series Fans VMB 2430-OSC

Item #: WBB2329079

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $223.95

Save $11.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Jetaire® Vertical Mounting Bracket with Oscillation for HV Series Fans VMB 2430-OSC

This vertical mounting bracket is designed for ceiling attachment for all oscillating JetAire high velocity fans. Safety cable included. All Jetaire mounting equipment is fabricated out of steel and finished with a bronze polyester powder coat. See VMB 2430 for non-oscillating models.

Product Specifications

  • BRANDTriangle Engineering
  • WIDTH INCHES19-1/2
  • HEIGHT INCHES16
  • DEPTH INCHES6
  • WEIGHT LBS36
  • MANUFACTURER'S PART NUMBERVMB 2430-OSC
  • CONSTRUCTIONSteel
  • MOUNT TYPEVertical Mount
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Jetaire® Vertical Mounting Bracket for HV Series Fans VMB 2430

Item #: 245CP02

Not Yet Rated

Usually ships in 7 to 10 days

$236.29

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Jetaire® Vertical Mounting Bracket with Oscillation for HV Series Fans VMB 2430-OSC

Jetaire® Vertical Mounting Bracket with Oscillation for HV Series Fans VMB 2430-OSC

Item #: WBB2329079

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant