SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Medline® General Use Specimen Containers with Sterile Fluid Pathway, 4 oz., 100/Case

Medline® General Use Specimen Containers with Sterile Fluid Pathway, 4 oz., 100/Case

Item #: WBB2331657

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$37.14 up to 11% OFF

Price: $32.95

Save $1.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Medline® General Use Specimen Containers with Sterile Fluid Pathway, 4 oz., 100/Case

Features:
  • Polypropylene Specimen Containers
  • Available in sterile or non-sterile
  • Non-sterile container bases are packaged in sleeves (25 each per sleeve); lids are bulk packaged
  • Sterile containers are individually wrapped with secure screw-on lids
  • Identification labels are provided with each case


Product Details

  • Type Specimen Containers
  • Brand Medline
  • Package Quantity 100
  • Cap Color Family Blue
  • Latex Free Yes
  • Material Polypropylene
  • Manufacturers Part Number DYND30330
  • Sterile Yes
  • Capacity 4 oz
  • Color Family Clear
  • Closure Screw-on Lid
  • Cap Material Polypropylene
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Medline® General Use Specimen Containers with Sterile Fluid Pathway, 4 oz., 100/Case

Medline® General Use Specimen Containers with Sterile Fluid Pathway, 4 oz., 100/Case

Item #: WBB2331657

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant