Take 15% off your entire order!

Offer applied at checkout

Tennsco Z-Line Additional Perforated Steel Shelf Level with Clips - 48"W x 12"D x 1-5/16"H

Tennsco Z-Line Additional Perforated Steel Shelf Level with Clips - 48"W x 12"D x 1-5/16"H

Item #: WBB2338300

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $37.95

Promotional Price: $34.95

Save $1.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Tennsco Z-Line Additional Perforated Steel Shelf Level with Clips - 48"W x 12"D x 1-5/16"H

Tennsco's Z-Line Boltless Shelving with Perforated Steel Shelves provides the benefits of both boltless shelving and industrial clip shelving. Sturdy steel framework combined with strong steel shelves provides a strong yet cost-effective solution to a wide range of storage requirements. Steel shelf clips attached to the uprights provide rigid and strong connection points for the steel shelves, removing the need for sway braces and allowing for unobstructed access from all four sides. This means one boltless shelving unit can replace 2 back-to-back traditional industrial shelving units. Shelves can be easily adjusted on 1-1/2" increments. Perforated shelves provide increased lighting penetration and airflow. Tennsco products are Proudly Made in the USA.

Product Specifications

  • SHELF TYPEPerforated
  • WARRANTY1-Year Limited
  • CAPACITY LBS300
  • COLOR FINISHGray
  • CONSTRUCTIONSteel
  • DEPTH INCHES12
  • HEIGHT INCHES1-5/16
  • MANUFACTURERS PART NUMBERZMPS-4812-MGY
  • TYPEStationary
  • PACKAGE QUANTITY1
  • SHELF QUANTITY5
  • WEIGHT LBS7.4
  • COUNTRY OF ORIGINUSA
  • WIDTH INCHES48
  • BRANDTennsco
Customer Review

Not Yet Reviewed

Product Q & A

There are 1 questions and 1 answer for this product.

  • Can you please tell me the dimensions of the mounting clips? Thanks!

    Question Asked By: Jamie, October 21, 2020

    Answer This Question

    Question Answered By:

    • Product Expert, October 23, 2020

      Hello, the dimensions are 2-1/2"L, 7/8"W from back side. Front of clip (part which clips to upright) is about 7/8" and the prong is about 1/2". Thank you for your question.

Popular item in this category

Tennsco Z-Line Additional Perforated Steel Shelf Level with Clips - 48"W x 24"D x 1-5/16"H

Item #: B2338321

Not Yet Rated

Usually ships in 3 to 6 days

$25.25

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Tennsco Z-Line Additional Perforated Steel Shelf Level with Clips - 48"W x 12"D x 1-5/16"H

Tennsco Z-Line Additional Perforated Steel Shelf Level with Clips - 48"W x 12"D x 1-5/16"H

Item #: WBB2338300

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant