Take 15% off your entire order!

Offer applied at checkout

+

Interion® 36" Low Credenza with Door - Black

Interion® 36" Low Credenza with Door - Black

Item #: WB695759

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Interion® Cushion for 36"W Credenza - Red

    $109.95

  • Interion® Cushion for 36"W Credenza - Gray

    $109.95

Price: $308.95

Save $15.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Interion® By Global Industrial 36" Low Credenza with Door - Black

This 36 in. wide commercial grade credenza cabinet with sliding door is designed for both storage and seating and looks great in any office. Features one fixed shelf and one shelf with a sliding door for concealed storage. The sliding door can be locked on either side.

This credenza makes the perfect storage companion for our Interion® Open Desk System. Fully welded steel construction with reinforced base. Unit includes four adjustable leveling glides. Greenguard Gold certified for indoor air quality. Meets or exceeds ANSI/BIFMA standards. TAA compliant. Limited Lifetime Warranty.

Features:

  • 1 Fixed Shelf and 1 Sliding Door
  • Included lock to keep contents secure
  • Sliding door locks on either side
  • Reinforced base construction
  • Optional Cushion (sold separately) can be used to create additional seating.


Product Specifications

  • WIDTH INCHES36
  • DEPTH INCHES18.63
  • HEIGHT INCHES22
  • BRANDInterion® By Global Industrial
  • DESCRIPTIONLow Credenza with Door
  • SHAPERectangle
  • TOP CONSTRUCTIONSteel
  • COUNTRY OF ORIGINUSA
  • CERTIFIED/APPROVALANSI/BIFMA; Greenguard Gold; TAA Compliant
  • STYLEOpen Plan / Collaboration
  • TOP COLORBlack
  • FRAME COLORBlack
  • WEIGHT LBS68
  • TYPECredenza
  • WEIGHT CAPACITY LBS200
  • FRAME CONSTRUCTIONSteel
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Interion® 36" Low Credenza with File Cabinet - Black

Item #: 695761

Not Yet Rated

Ships same day.

$349.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Interion® 36" Low Credenza with Door - Black

Interion® 36" Low Credenza with Door - Black

Item #: WB695759

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Interion® 36" Low Credenza with Door - Black
    Interion® 36" Low Credenza with Door - Black
    Interion® 36" Low Credenza with Door - Black
    Interion® 36" Low Credenza with Door - Black
    Interion® 36" Low Credenza with Door - Black
    Interion® 36" Low Credenza with Door - Black
    Interion® 36" Low Credenza with Door - Black
    Interion® 36" Low Credenza with Door - Black
    Interion® 36" Low Credenza with Door - Black
    Interion® 36" Low Credenza with Door - Black
    Interion® 36" Low Credenza with Door - Black
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant