Take 15% off your entire order!

Offer applied at checkout

COVID-19 Protect Yourself Poster, 18" X 24", Synthetic Paper

COVID-19 Protect Yourself Poster, 18" X 24", Synthetic Paper

Item #: WBB2354865

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $28.95

Save $1.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

COVID-19 Protect Yourself Poster, 18 X 24, Synthetic paper

Encourage employees, visitiors and customers to keep themselves clean and safe by posting signs and posters, social distancing products etc. These products remind people to wash their hands, what illness signs to look for, how much social distance to maintain.

Product Specifications

  • LENGTH INCHES18
  • HEIGHT INCHES24
  • COLOR FINISHMulti Color
  • BRANDNMC
  • CONSTRUCTIONSynthetic Paper
  • MANUFACTURERS PART NUMBERPST141
  • SIZE18" X 24"
  • WEIGHT LBS0.15
  • SIGN SHAPERectangle
  • SIGN LEGENDCOVID-19 Protect Yourself
  • LANGUAGEEnglish
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Wash Your Hands Poster, 18" X 24", Synthetic Paper

Item #: B2354873

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Ships same day.

$28.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
COVID-19 Protect Yourself Poster, 18" X 24", Synthetic Paper

COVID-19 Protect Yourself Poster, 18" X 24", Synthetic Paper

Item #: WBB2354865

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant