SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Disposable Face Shield, Polycarbonate, .03mm Thick, Elastic Strap - Pkg Qty 100

STRAP COLOR MAY VARY

Disposable Face Shield, Polycarbonate, .03mm Thick, Elastic Strap - Pkg Qty 100

Item #: WB708489

(1)

Free Shipping

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $5.75

$1.34 ea.

Clearance Price: $134.00 / Pkg of 100

Save $6.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Disposable Face Shield, Polycarbonate, .02mm Thick, Rubber Strap

  • Polycarbonate shield; .030mm Thickness
  • Rounded corners
  • Foam cushion for forehead comfort
  • Elastic band provides tension for best fit
  • Produced as per John Hopkins Production Guidelines
  • Elastic Strap Color May Vary
  • Price per face shield, sold in full cases of 100 face shields
  • Weights & Dimensions

    • Thickness .030mm in
    • Visor Thickness .030mm
    • Visor Size 11-1/2" x 7-3/4"

    Product Details

    • Attachment Elastic Strap
    • Visor Material Polycarbonate
    • Package Quantity 100/Case
    • Description Disposable Face Shield With Foam
    • Price Per Each
    • Material Polycarbonate, Elastic, Foam
    • Anti Static No
    • Anti Fog No
    Customer Review

    5.0

    • 5 Star

      1
    • 4 Star

      0
    • 3 Star

      0
    • 2 Star

      0
    • 1 Star

      0

    Most Recent Reviews

    • Most Recent Reviews
    • Highest Rated Reviews
    • Lowest Rated Reviews
    • Reviewer: Christine

      Date: June 12, 2020

      Awesome
      Your review:
      Great faceshields
    Product Q & A

    There are no questions for this product.

    Close

    1 Product(s) Added to Cart

    items ()
    Checkout

    You Might Also Like

    You have 111 product(s) in your shopping cart.

    CloseShopping Lists
    Disposable Face Shield, Polycarbonate, .03mm Thick, Elastic Strap - Pkg Qty 100

    Disposable Face Shield, Polycarbonate, .03mm Thick, Elastic Strap - Pkg Qty 100

    Item #: WB708489

    The item above has been added to your shopping list:

    List name

    Save Item to

    Select List

      Disposable Face Shield, Polycarbonate, .03mm Thick, Elastic Strap - Pkg Qty 100
      Disposable Face Shield, Polycarbonate, .03mm Thick, Elastic Strap - Pkg Qty 100
      Disposable Face Shield, Polycarbonate, .03mm Thick, Elastic Strap - Pkg Qty 100
      Disposable Face Shield, Polycarbonate, .03mm Thick, Elastic Strap - Pkg Qty 100
      Disposable Face Shield, Polycarbonate, .03mm Thick, Elastic Strap - Pkg Qty 100
      Disposable Face Shield, Polycarbonate, .03mm Thick, Elastic Strap - Pkg Qty 100
      Disposable Face Shield, Polycarbonate, .03mm Thick, Elastic Strap - Pkg Qty 100
      Top
      X
      Global Assistant
      View All Orders
      X
      Global Assistant