SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Cortina Lamba 03-600-75 Cone, Orange, 36", "Thank You Please Stay 2 Carts Apart Social Distancing"

Cortina Lamba 03-600-75 Cone, Orange, 36", "Thank You Please Stay 2 Carts Apart Social Distancing"

Item #: WBB2354954

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Cortina Lamba 03-600-75 Cone, Orange, 36", "Thank You Please Stay 2 Carts Apart Social Distancing"
  • Cortina 03-600-30 Metal Ring Weight, 9 Lbs, For Lamba Cones

    $32.95

  • Cortina Lamba 03-600-31 Cone Lock In Sign, 8" x 8", Emphasize Your Message

    $130.90

    Minimum Quantity 17 $7.70 each

Original Price: $59.95

Clearance Price: $11.25

Save $0.56 with 5% off when you use your Global Industrial Credit Card.

Quantity

Cortina Lamba 03-600-75 Cone, Orange, 36", "Thank You Please Stay 2 Carts Apart Social Distancing"

These lightweight, upright standing cones display important safety messages in compliance to social distancing guidelines. Large lettering and icons allow for increased visibility at distances. Color is Orange. Weight is 4 lbs. Dimensions are 36" H x 12" L.

Weights & Dimensions

  • Storage Size Width 12
  • Storage Size Length 12
  • Width 12 in
  • Height 36 in
  • Weight 4 lbs
  • Length 12 in

Product Details

  • Type Social Distancing Cone
  • Sign Legend Thank You Please Stay 2 Carts Apart - Social Distancing
  • Grabber Top No
  • Brand Cortina Safety
  • Manufacturers Part Number 03-600-75
  • Color Family Orange
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cortina Lamba 03-600-75 Cone, Orange, 36", "Thank You Please Stay 2 Carts Apart Social Distancing"

Cortina Lamba 03-600-75 Cone, Orange, 36", "Thank You Please Stay 2 Carts Apart Social Distancing"

Item #: WBB2354954

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Cortina Lamba 03-600-75 Cone, Orange, 36", "Thank You Please Stay 2 Carts Apart Social Distancing"
    Cortina Lamba 03-600-75 Cone, Orange, 36", "Thank You Please Stay 2 Carts Apart Social Distancing"
    Cortina Lamba 03-600-75 Cone, Orange, 36", "Thank You Please Stay 2 Carts Apart Social Distancing"
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant