SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Non-Contact Digital Infrared Forehead Thermometer

Global Industrial™ Non-Contact Digital Infrared Forehead Thermometer

Item #: WB695746

(77)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $52.95

Clearance Price: $19.00

Save $0.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Quick. Accurate. Easy-to-use. That's how we would describe the Global Industrial™ Non-Contact Digital Infrared Forehead Thermometer. Equipped with an LCD backlit display, this non-contact digital infrared thermometer is perfect for schools, medical facilities, offices, and home environments, offering a contactless solution for measuring and recording body temperature. Simply aim it 1" to 2" from a person's forehead, press the trigger, and you'll get an instant reading in as little as 1 second. If a fever is recorded, the thermometer will sound 5 loud beeps. You can choose to display readings in either Fahrenheit or Celsius, as well as store up to 20 measurements for quick and easy viewing. Takes 2 AAA batteries (not included). FDA, CE, and FCC certified. 1 Year Limited Warranty. Measures 6.1"L x 3.5"W x 1.7"H.

Specifications:
  • Measured Temperature Range: 33.0°C - 43.0°C (91.4°F - 109.4°F)
  • Proper Measuring Distance Range: 3 to 5 cm (1.18 to 1.97 inches)
  • Response Time: 1 second
  • Automatic Shut-Down: 13 seconds
  • Accuracy:
    33 - 43°C (91.4-109.4°F): ±0.2°C (32.4°F)
    < 33°C (91.4°F): ±2.0°C (35.6°F)
    > 43°C (109.4°F): ±2.0°C (35.6°F)
  • Display Resolution: 0.1°C (0.1°F)
  • Power Supply: 2 AAA batteries (Not Included)
  • Operating Mode: Non-stop with awaken button
  • Net Weight: 0.25 lb.
  • Dimensions: 6.1"L x 3.5"W x 1.7"H
  • Anti-Shock Type: Internal power supply equipment
  • Storage Temperature: -20°C - 55°C (-4°F - 131°F)
  • Operation Ambient Temperature: 16°C - 35°C (60.8°F - 95.0°F)
  • Relative Humidity: ≤ 85%RH
  • Protection Against Electric Shock: BF type application part
  • Maximum Permissible Error:
    ±0.2°C within the range of 33°C to 43°C
    ±0.2°C outside the range of 33°C to 43°C
  • Clinical Accuracy:
    1) Clinical Deviation: ≤ ± 0.3°C
    2) Clinical Standard Deviation: ≤ ± 0.3°C
  • Clinical Repeatability: ≤ ± 0.3°C
  • Memory Data: 20 records
  • High Fever Warning: 5 beeps
  • Certifications: CE & FCC, FDA
  • Limited Warranty: 1 Year


Product Details

  • Power Source 2 AAA Batteries
  • Description Non-Contact Digital Infrared Thermometer
  • Memory 20 Readings
  • Type Digital Thermometer
  • Display LCD
  • Brand Global Industrial
  • Package Quantity 1
  • Speed 1 Second sec
  • Material ABS Plastic
  • Style Non-Contact Forehead
  • Manufacturers Part Number 695746
  • Color Family White

Warranty

  • Warranty 1 yr

Compliance & Certifications

  • Certifications CE & FCC, FDA
Customer Review

5.0

  • 5 Star

    60
  • 4 Star

    13
  • 3 Star

    2
  • 2 Star

    1
  • 1 Star

    1

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: JESSICA

    Date: August 24, 2021

    Nice
    Your review:
    Simple, easy thermometer 😊
  • Reviewer: Cathy

    Date: June 17, 2021

    Worked
    Your review:
    There were no issues, it worked as described
  • Reviewer: MEOSHA

    Date: March 18, 2021

    good quality
    Your review:
    excellent delivery
  • Reviewer: DAVID

    Date: January 28, 2021

    As Advertised
    Your review:
    working great so far
  • Reviewer: ALLEN

    Date: January 15, 2021

    Check Temp
    Your review:
    Works great . Very easy to use.
  • Reviewer: Shirley

    Date: January 14, 2021

    Quality product for the price
    Your review:
    Purchased because I use this brand at work - very easy and quick to use - appears to be accurate.
  • Reviewer: Roy

    Date: January 13, 2021

    Great Little Thermometer
    Your review:
    Works great!
  • Reviewer: EILEEN

    Date: January 09, 2021

    Non contact digital thermometer is just right
    Your review:
    This thermometer is light weight fits in your hand easily and very accurate. We are pleased we bought it.
  • Reviewer: Lester

    Date: December 23, 2020

    Good stuff
    Your review:
    Works good!
  • Reviewer: MARTA

    Date: December 04, 2020

    Glad we got them!
    Your review:
    They work fine!
Product Q & A

There are 3 questions and 3 answers for this product.

  • Can this thermometer be used to measure equipment temp and wall temp as well? For maintenance & diagnostic use.

    Question Asked By: Nathan, June 16, 2020

    Answer This Question

    Question Answered By:

    • Product Expert, June 19, 2020

      Hello, we apologize but the unit in question is not suitable. Thank you for your interest in our product.

  • Does this thermometer use an infrared beam as well to beam on subject being measured?

    Question Asked By: Nathan, June 16, 2020

    Answer This Question

    Question Answered By:

    • Product Expert, June 18, 2020

      Hello Nathan, the unit in question has no infrared beam. Thank you for your interest in our product.

  • How oftern do these need to be calibrated?

    Question Asked By: Ken, June 09, 2020

    Answer This Question

    Question Answered By:

    • Product Expert, June 16, 2020

      Hello Kenneth, this model has already been calibrated so there is no need to calibrate. Thank you for your question.

You might be interested in this similar product

Non-Contact Infrared Forehead Thermometer with Digital LED Display, White

Item #: B2355238

(9)

Ships in One Business Day

$25.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Non-Contact Digital Infrared Forehead Thermometer

Global Industrial™ Non-Contact Digital Infrared Forehead Thermometer

Item #: WB695746

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Non-Contact Digital Infrared Forehead Thermometer
    Global Industrial™ Non-Contact Digital Infrared Forehead Thermometer
    Global Industrial™ Non-Contact Digital Infrared Forehead Thermometer
    Global Industrial™ Non-Contact Digital Infrared Forehead Thermometer
    Global Industrial™ Non-Contact Digital Infrared Forehead Thermometer
    Global Industrial™ Non-Contact Digital Infrared Forehead Thermometer
    Global Industrial™ Non-Contact Digital Infrared Forehead Thermometer
    Global Industrial™ Non-Contact Digital Infrared Forehead Thermometer
    Global Industrial™ Non-Contact Digital Infrared Forehead Thermometer
    Global Industrial™ Non-Contact Digital Infrared Forehead Thermometer
    Global Industrial™ Non-Contact Digital Infrared Forehead Thermometer
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant