Take 15% off your entire order!

Offer applied at checkout

+

JET® 650225 SPIDER FOR 1-1/2IN SPINDLE BORE

JET® 650225 SPIDER FOR 1-1/2IN SPINDLE BORE

Item #: WBB2365368

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $109.00

Save $5.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

JET® 650225 SPIDER FOR 1-1/2IN SPINDLE BORE

Enhance shop operations and versatility with a wide range of quality accessories from JET.

Product Specifications

  • BRANDJET®
  • WEIGHT0.95
  • WIDTH0
  • HEIGHT0
  • MODEL650225
  • MANUFACTURERS PART NUMBER650225
  • WARRANTY2 Year
  • LENGTH0
  • STYLE (TYPE)Bench - Geared Head
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

JET® 650226 SPIDER FOR 2IN SPINDLE BORE

Item #: B2365369

Not Yet Rated

Usually ships in 3 to 6 days

$109.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
JET® 650225 SPIDER FOR 1-1/2IN SPINDLE BORE

JET® 650225 SPIDER FOR 1-1/2IN SPINDLE BORE

Item #: WBB2365368

The item above has been added to your shopping list:

List name

Save Item to

Select List

    JET® 650225 SPIDER FOR 1-1/2IN SPINDLE BORE
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant