SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Cleancide Disinfectant RTU - 5 Gallon Pail - 3900500

Cleancide Disinfectant RTU - 5 Gallon Pail - 3900500

Item #: WB641469

(1)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Quantity

CleanCide Ready To Use Germicidal Detergent is formulated to clean and disinfect hard, nonporous surfaces such as stainless steel, chrome, glass, plastic and vinyl. This includes door knobs, bed rails, equipment trays, monitoring equipment, telephones and light switches. Tuberculocidal - meets OSHA Requirements for bloodborne pathogens. Excellent cleaning efficacy. Sanitizes in one minute. Included on EPA List N: Disinfectants for Coronavirus (COVID-19). EPA Registration Number: 34810-35

Weights & Dimensions

  • Size 5 Gallon Pail gal

Product Details

  • Package Quantity 1 Pail
  • Disinfectant Citric Acid
  • Brand CleanCide
  • Size Type 5 Gallon Pail
  • Description CleanCide Disinfectant RTU
  • Scent Citrus

Compliance & Certifications

  • EPA Registration Number 34810-35
  • EPA Registered Yes
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: PEGGY

    Date: June 16, 2020

    ?????
    Your review:
    The only problem I had was the smell. It bothered some people with allergies and asthma. Other than that it did what I needed it too.
Product Q & A

There are 1 questions and 1 answer for this product.

  • CDC recomend pre-clean before disinfection. If I am going to use this product what kind product can I use as pre clean? Peroxyde? or the same product? Can I used with electrostatic sprayers?

    Question Asked By: maria, July 23, 2020

    Answer This Question

    Question Answered By:

    • Product Expert, July 29, 2020

      Hello, this disinfectant can indeed be used with an electrostatic sprayer. Please note that this product should only be used for disinfecting purposes. The correct cleaner may also vary depending on the object or surface being cleaned. May we suggest the Multi-Purpose Cleaner model 670175 or Heavy Duty Cleaner model 670173. For more information on these products, please enter the listed model number into the search bar at globalindustrial.com for more information. Thank you for your interest in our products.

You might be interested in this similar product

LYSOL® Disinfecting Wipes Flat Packs, Lemon & Lime Blossom, 80 Wipes/Flat Pack, 6 Packs/Case

Item #: B2384365

(12)

Ships in One Business Day

$18.75

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cleancide Disinfectant RTU - 5 Gallon Pail - 3900500

Cleancide Disinfectant RTU - 5 Gallon Pail - 3900500

Item #: WB641469

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Close

    Best Price in Cart

    Our price is lower than the manufacturer's suggested lowest advertised price.

    Sometimes, manufacturers require that products be advertised at their suggested price. When we sell these items for less, we display the best price only in the cart.

    Cleancide Disinfectant RTU - 5 Gallon Pail - 3900500

    Cleancide Disinfectant RTU - 5 Gallon Pail - 3900500

    Price: $112.93

    Best Price: $10.00

    You Save: $102.93

    Proceed to Checkout
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant